BRAFGF115 - 1P 15A 120V Afci/Gfci Breaker

Eaton

  • $76.03 (Each)
  • $76.03 (Each)
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
BRAFGF115
Manufacturer
Eaton
Manufacturer's Part Number
BRAFGF115
Description
1P 15A 120V Afci/Gfci Breaker
Arc Fault Circuit Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120 V Ac, 0.9 In Overall Height, 2.9 In Overall Length, 2.9 In Overall Width, 4 LB
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786670008729 / 00786670008729
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.03 (Each)
Resources
Images
 
 
BRAFGF115 - Small Image
 
BRAFGF115 - Large Image
 
BRAFGF115 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
interrupt rating
10 kAIC
Voltage Rating
120 V ac
Poles
1 kVA kVA
Dimensions and Weight
Overall Length
2.9 in
Descriptions
extra long description
ETN BRAFGF115 TYPE BR 1" AFCI/GFCI
Product Type
Arc Fault Circuit Breaker
Description
1P 15A 120V AFCI/GFCI BREAKER
Long Description
Arc Fault Circuit Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120 V ac, 0.9 in Overall Height, 2.9 in Overall Length, 2.9 in Overall Width, 4 lb
Features
A combination type arc fault circuit interrupter is a device that includes all of the protection offered by the branch feeder AFCI (mitigation of high current arcing faults in the complete circuit, including connected cords). In addition it provides direct detection of persistent low current arcing faults down to 5 amps with associated mitigation of fire hazards in the cords connected to the outlets. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in par
Short Description
1P Arc Fault Circuit Breaker, 15 A, 120 VAC, Quick Connect
Additional Information
Overall Height
0.9 in
Overall Width
2.9 in
for use with
BR Type Loadcenters
Standards Met
IGCC 4897
circuit breaker type
Arc Fault Circuit Breaker
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
dimensions
73.6600millimetreX73.6600millimetreX22.8600millimetre
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BRAFGF115
GTIN
00786670008729
UPC
786670008729
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
unspsc code
39121603
igcc
4897
Availability
Status
Inactive
Packaging
Weight
4 lb
Weight per each
0.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRAFGF115.
Jump To:

Similar Items

Similar items are close alternatives to BRAFGF115, though they may not be 100% alike.

Eaton BR Arc Fault / Ground Fault Circuit Breaker, BR Dual, Pon 1P, 15 A, 10KAIC...
  • Our Part #: BRP115DF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP115DF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,331.80) ·
BRP115DF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.59

Each

QTY:
Each
Add
Eaton BR Arc Fault / Ground Fault Circuit Breaker, 15 A, 10 Kaic , Single-Pole, ...
  • Our Part #: BRN115DF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRN115DF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,486.60) ·
BRN115DF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$74.33

Each

QTY:
Each
Add
Eaton BR Arc Fault / Ground Fault Circuit Breaker, 15A, 10 Kaic, Single-Pole, BR
  • Our Part #: BRLAFGF115
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BRLAFGF115
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BRLAFGF115 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat