BRHDK125 - Hold Down Screw For Bolting 2 Pole BR Into 150-200

Eaton

  • $12.99 (Each)
  • $12.99 (Each)
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
BRHDK125
Manufacturer
Eaton
Manufacturer's Part Number
BRHDK125
Description
Hold Down Screw For Bolting 2 Pole BR Into 150-200
Hold Down Screw Kit, 225 A, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676449502 / 00786676449502
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.99 (Each)
Resources
Images
 
 
BRHDK125 - Small Image
 
BRHDK125 - Large Image
 
BRHDK125 - Large Image
 
BRHDK125 - Large Image
Specifications Sheets
 
 
BRHDK125 - Specification Sheet
Attachments
 
 
BRHDK125 - Specification Sheet
Brochures
 
 
BRHDK125 - Brochure
Other Links
 
 
BRHDK125 - Other
 
BRHDK125 - Other
 
BRHDK125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Descriptions
Product Type
Hold Down Screw Kit
Long Description
Hold Down Screw Kit, 225 A, 0.05 lb/EA
Short Description
Hold Down Screw Kit, 225 A, UL Listed
Description
HOLD DOWN SCREW FOR BOLTING 2 POLE BR INTO 150-200
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN BRHDK125 Hold Down,2 Pole BR in
Special Features
Suitable for type BD Duplex, BQ or BQC Quadplex breakers
Additional Information
accessory type
Hold-Down Screw Kit
for use with
BD Duplex Quadplex Breaker;BQ or BQC Quadplex Breaker
Standards Met
Ul Listed
Made in USA
yes
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BRHDK125
GTIN
00786676449502
UPC
786676449502
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRHDK125.
Jump To:

Similar Items

Similar items are close alternatives to BRHDK125, though they may not be 100% alike.

Hold-Down Screw Kit, 125 A
  • Our Part #: BREQS125
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BREQS125
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 250 ($2,575.00) ·
BREQS125 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.30

Each

QTY:
Each
Add
Eaton Pon Accessories - Hold Down Kit For 2 Pole BR Plug-On Neutral Breaker, Hol...
  • Our Part #: BRPHD
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BRPHD
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 200 ($1,870.00) ·
BRPHD - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.35

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat