BR4040B200V2 - 1PH 200A 40/40 MB Loadcenter

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR4040B200V2
Manufacturer
Eaton
Manufacturer's Part Number
BR4040B200V2
Description
1PH 200A 40/40 MB Loadcenter
BR Style Load Center, 40 Spaces, 40 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114894484 / 00782114894484
Weight per unit
42.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR4040B200V2 - Small Image
 
BR4040B200V2 - Large Image
 
BR4040B200V2 - Large Image
Other Links
 
 
BR4040B200V2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V ac
Wire Size
2/0 AWG to 300 kcmil
Material
Metallic
interrupt rating
25 kAIC
Phase
1 PH
amperage rating
59120
Cover Type
Cover included
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
Material, Color, and Finish
Bus Material
Copper
Enclosure Material
Metallic
Dimensions and Weight
Size
D1r
Descriptions
Description
1PH 200A 40/40 MB LOADCENTER
Product Type
BR Style Load Center
Long Description
BR Style Load Center, 40 Spaces, 40 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material
Short Description
BR Style Load Center, 40/40C, 200 A, L1 Box Size
Special Features
No Feed-Thru Lugs;Cover Included
extra long description
ETN BR4040B200V2 BR style 1-inch lo
Additional Information
number of spaces
40
Number of Circuits
40
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Circuit Breaker Compatibility
BR Circuit Breaker
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
dimensions
5.1900 IN X 14.3100 IN X 29.1300 IN
main circuit breaker
BWH
cover
Cover included
Box Size
D1r
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR4040B200V2
GTIN
00782114894484
UPC
782114894484
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main circuit breaker
unspsc code
MODULAR LINE CORD, TELEPHONE LINE EXTENSION CORD TYPE; 15 FT LENGTH IN FT; METALLIC COLOR FAMILY; SILVER MANUFACTURERS COLOR NAME; GC[T] BRAND; CONNECTOR TYPE MODULAR PLUG; CORD SIZE (6) 26 AWG
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Packaging
Weight per each
42.36
Carton
1
Uses, Certifications, and Standards
standard
UL 67; UL 50
Enclosure
NEMA 1
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR4040B200V2.
Jump To:

Cross Referenced

These items are similar to BR4040B200V2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR4040B200 Eaton 00786676446150
BR4040B200CH Eaton n/a
BR4040B200V2 Eaton 00782114894484
CUHBR4040B20 Eaton n/a
KAL3625031M Eaton n/a
TM4020C GENERAL ELECTRIC n/a
1D518 WW GRAINGER n/a
G4040B1200 ITE n/a
G4040MB1200 ITE n/a
HOM40M200C Schneider Electric 00785901076490
ELC200MB40 Siemens n/a
G4040B1200 Siemens 00783643372672
G4040B1200U Siemens n/a
LC240PCU Thomas & Betts n/a
B204040CT Westinghouse n/a

* All prices subject to change.

Begin Live Chat