BR1224L400R - Singleph Mlo LC 400A 24 CKT Nema 3R

Eaton

  • $1545.91 (Each)
  • $1,545.91 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
BR1224L400R
Manufacturer
Eaton
Manufacturer's Part Number
BR1224L400R
Description
Singleph Mlo LC 400A 24 CKT Nema 3R
Eaton BR Main Lug Loadcenter, 400 A, 42, Aluminum, Nema 3R, Surface, Nema 3R, 42 Circuits, 24-Pole, 12 Spaces, 3-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, (2) #3/0–400 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786685895420 / 00786685895420
Weight per unit
48.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,545.91 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
112
Resources
Images
 
 
BR1224L400R - Small Image
 
BR1224L400R - Large Image
 
BR1224L400R - Large Image
 
BR1224L400R - Large Image
 
BR1224L400R - Large Image
Attachments
 
 
BR1224L400R - Specification Sheet
Brochures
 
 
BR1224L400R - Brochure
Other Links
 
 
BR1224L400R - Other
 
BR1224L400R - Other
 
BR1224L400R - Other
 
BR1224L400R - Other
 
BR1224L400R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
25
amperage rating
400
Cover Type
Cover included
Dimensions and Weight
Width
16.31
Height
38
Depth
6.38
Descriptions
Description
SINGLEPH MLO LC 400A 24 CKT NEMA 3R
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
1PH Mlo LC, 400A, 24 CKT, N3R
extra long description
ETN BR1224L400R 1PH MLO LC, 400A, 2
Long Description
Eaton BR main lug loadcenter, 400 A,42,Aluminum, NEMA 3R,Surface,NEMA 3R,42 Circuits,24-pole,12 Spaces,3-wire,Single-phase,Type BR 1-inch breakers,120/240V,(2) #3/0–400 kcmil
Additional Information
number of spaces
12
Manufacturer Information
Manufacturers Part Number
BR1224L400R
Brand
Eaton
GTIN
00786685895420
UPC
786685895420
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
48.6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Surface Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 112

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Cabot
1 View Store
Covington
1 View Store

M-Z

Location Stock Available
Uvalde
1 View Store

* All prices subject to change.

Begin Live Chat