BQC2202120 - BQC Quad BRKR 1-20A/2P 2-20A/1P Com. Trip 120/240V

Eaton

  • $114.06 (Each)
  • $114.06 (Each)

  • $570.30 (Per 5)

In-Stock: 11 available at other locations ( find a store with stock)
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
BQC2202120
Manufacturer
Eaton
Manufacturer's Part Number
BQC2202120
Description
BQC Quad BRKR 1-20A/2P 2-20A/1P Com. Trip 120/240V
Eaton BR Thermal Magnetic Circuit Breaker, Type BQC 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (2) Single-Pole 20 A, (1) Two-Pole 20 A, 10 Kaic, Four-Pole, 120/240V, BQC, Common Breaker Trip, #14-4 Awg Cu/Al, BQC
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676371995 / 00786676371995
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.06 (Each)
Standard Packaging
$570.30 (Per 5)
Stock Availability
Deer Valley
0 (Find nearest stock)
Phoenix
0
All Stores
11
Resources
Images
 
 
BQC2202120 - Small Image
 
BQC2202120 - Large Image
 
BQC2202120 - Large Image
 
BQC2202120 - Large Image
Attachments
 
 
BQC2202120 - Specification Sheet
Brochures
 
 
BQC2202120 - Brochure
Other Links
 
 
BQC2202120 - Other
 
BQC2202120 - Other
 
BQC2202120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
4
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Descriptions
Description
BQC QUAD BRKR 1-20A/2P 2-20A/1P COM. TRIP 120/240V
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Product Type
BQC Quad 1-20A/2P 2-20A/1P 120/240V 10K
extra long description
ETN BQC2202120 BQC Quad 1-20A/2P 2-
Long Description
Eaton BR thermal magnetic circuit breaker,Type BQC 1-Inch CTL plug-on circuit breaker,Includes rejection tab feature,(2) Single-Pole 20 A, (1) Two-Pole 20 A,10 kAIC,Four-pole,120/240V,BQC,Common breaker trip,#14-4 AWG Cu/Al,BQC
Special Features
Includes Rejection Tab feature
Additional Information
Trip Type
Common breaker trip
dimensions
2.5000 IN X 2.0000 IN X 3.2000 IN
Manufacturer Information
Manufacturers Part Number
BQC2202120
Brand
Eaton
GTIN
00786676371995
UPC
786676371995
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.9
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
1 View Store
West Wichita
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
NE Wichita
5 View Store
Salina
1 View Store
These alternate items can be purchased instead of BQC2202120.
Jump To:

Cross Referenced

These items are similar to BQC2202120 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BQ220220 Eaton 00786676370752
BQC2202120 Eaton 00786676371995
5B710 WW GRAINGER n/a
Q22020 ITE n/a
HOMT2020220 Schneider Electric 00785901101024

* All prices subject to change.

Begin Live Chat