BQ230230 - BQ Quad BRKR 2 -30A/2P Indep. Trip 120/240V 10K

Eaton

  • $108.52 (Each)
  • $108.52 (Each)

  • $542.60 (Per 5)

In-Stock: 10 available locally (Oklahoma City, OK) (change location)
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
BQ230230
Manufacturer
Eaton
Manufacturer's Part Number
BQ230230
Description
BQ Quad BRKR 2 -30A/2P Indep. Trip 120/240V 10K
Standard Trip Circuit Breaker, 30 A, 4 Poles, Independent Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Quadplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676371001 / 00786676371001
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.52 (Each)
Standard Packaging
$542.60 (Per 5)
Stock Availability
Oklahoma City
10 (Check another store)
All Stores
416
Resources
Images
 
 
BQ230230 - Small Image
 
BQ230230 - Large Image
 
BQ230230 - Large Image
Attachments
 
 
BQ230230 - Specification Sheet
Brochures
 
 
BQ230230 - Brochure
Other Links
 
 
BQ230230 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
4
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 30 A, 4 Poles, Independent Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 2 in Overall Width
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Short Description
Standard Trip Circuit Breaker, 30 A, 120/240 VAC, Independent Tripping Mechanism
Description
BQ QUAD BRKR 2 -30A/2P INDEP. TRIP 120/240V 10K
extra long description
ETN BQ230230 BQ Quad 2 -30A/2P 120/
Special Features
Includes Rejection Tab feature
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Independent
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
2 in
for use with
Type BR Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
dimensions
1.4000 IN X 3.2000 IN X 3.1000 IN
Trip Type
T194
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BQ230230
GTIN
00786676371001
UPC
786676371001
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.9
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 416

Location search:

* All prices subject to change.

Begin Live Chat