BHLW2 - Handle Lockdog For 2, 3 Pole BR BRKR Locks Handle O

Eaton

  • $14.38 (Each)
  • $14.38 (Each)

  • $71.90 (Per 5)

  • $719.00 (Per 50)

In-Stock: 0 available locally (Prescott Valley, AZ) (change location)
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
BHLW2
Manufacturer
Eaton
Manufacturer's Part Number
BHLW2
Description
Handle Lockdog For 2, 3 Pole BR BRKR Locks Handle O
Eaton Handle Lockdog, Suitable For BR Circuit Breakers, Handle Lockdog For Two- and Three-Pole Type BR Circuit Breakers (Handle Mounted), 1 In, For BR Circuit Breakers
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676375689 / 00786676375689
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.38 (Each)
Carton
$71.90 (Per 5)
Standard Packaging
$719.00 (Per 50)
Stock Availability
Prescott Valley
0 (Find nearest stock)
Phoenix
0
All Stores
40
Resources
Images
 
 
BHLW2 - Small Image
 
BHLW2 - Large Image
 
BHLW2 - Large Image
 
BHLW2 - Large Image
 
BHLW2 - Large Image
 
BHLW2 - Large Image
 
BHLW2 - Large Image
Attachments
 
 
BHLW2 - Specification Sheet
Brochures
 
 
BHLW2 - Brochure
Other Links
 
 
BHLW2 - Other
 
BHLW2 - Other
 
BHLW2 - Other
 
BHLW2 - Other
 
BHLW2 - Other
 
BHLW2 - Other
 
BHLW2 - Other
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
1 in
Descriptions
Description
HANDLE LOCKDOG FOR 2,3 POLE BR BRKR LOCKS HANDLE O
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
HND Lock, 2, 3P BR BRKR Locks Hndle On/Off
extra long description
ETN BHLW2 Hnd Lock,2,3P BR Brkr Loc
Long Description
Eaton Handle Lockdog,Suitable for BR circuit breakers,Handle Lockdog for two- and three-pole Type BR circuit breakers (handle mounted),1 in,For BR circuit breakers
Special Features
Suitable for BR circuit breakers
Additional Information
dimensions
7.0000 IN X 5.0000 IN X 0.5000 IN
Manufacturer Information
Manufacturers Part Number
BHLW2
Brand
Eaton
GTIN
00786676375689
UPC
786676375689
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.01
Carton
5
Package
50
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
15 View Store
Springdale
4 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of BHLW2.
Jump To:

Cross Referenced

These items are similar to BHLW2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BHLW2 Eaton 00786676375689
HOM2HBD Schneider Electric 00785901641360

* All prices subject to change.

Begin Live Chat