VHBLEDLD118NUNV - Vhbledld118nunvl850cd1u

Metalux

  • $178.33 (Each)
  • $178.33 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
VHBLEDLD118NUNV
Manufacturer
Metalux
Manufacturer's Part Number
VHB-18-N-UNV-L850-CD-U
Description
Vhbledld118nunvl850cd1u
Led High Bay, White Enamel, CRS;Aluminum, 120/277 V Ac, 0.36 A @ 277 V, 160 W, 60000 H Average Life, 18559 LM Brightness (Lumens), 3500 K;4000 K;5000 K, 85, Non Dimmable, Narrow Beam Spread, High Bay Mount, 18-27/32 In Length, 14-19/32 In Width, 3-13/16 In Height, 15.8 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39111603 - Roadway or highway lighting
UPC/GTIN
080083785940 / 00080083785940
Weight per unit
15.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.33 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
VHBLEDLD118NUNV - Large Image
 
Small Image - Small Image
 
VHBLEDLD118NUNV - Large Image
 
VHBLEDLD118NUNV - Large Image
Attachments
 
 
VHBLEDLD118NUNV - Specification Sheet
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
CRS;Aluminum
Current Rating
0.36 A @ 277 V
Voltage Rating
120/277 V ac
Wattage
160 W
amperage rating
0.483A
Number of Lamps
4
Lamp Type
LED
Material, Color, and Finish
Color
White Enamel
color temperature
3500 K;4000 K;5000 K
Color Rendering Index
85
Style
(blank)
Dimensions and Weight
Width
14-19/32 in;371 mm
Length
18-27/32 in;479 mm
Height
3-13/16 in;97 mm
Descriptions
Description
VHBLEDLD118NUNVL850CD1U
Product Type
LED High Bay
Long Description
LED High Bay, White Enamel, CRS;Aluminum, 120/277 V ac, 0.36 A @ 277 V, 160 W, 60000 h Average Life, 18559 lm Brightness (Lumens), 3500 K;4000 K;5000 K, 85, Non Dimmable, Narrow Beam Spread, High Bay Mount, 18-27/32 in Length, 14-19/32 in Width, 3-13/16 in Height, 15.8 lb
Features
The VHB is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the VHB ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional linear fluorescent and HID high bays.
Short Description
LED High Bay, White Enamel, White Enamel, Wide, 18,000 Lumens, 5000 K
Special Features
Compact, Lightweight Design for Ease of Installation;Occupancy and Daylight Sensor for Added Savings
extra long description
CLS VHB-18-N-UNV-L850-CD-U VHB 180
Additional Information
Fixture Type
LED High Bay Light
average life
60000 h
Brightness (Lumens)
18559 lm
beam spread
Narrow
Mounting Type
High Bay Mount
includes
V Hanger
Standards Met
cULus Listed;RoHS Compliant;DLC Listed
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
VHB-18-N-UNV-L850-CD-U
Brand
METALUX INDUSTRIAL
GTIN
00080083785940
UPC
080083785940
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight
15.8 lb
Weight per each
15.8
Carton
1
Uses, Certifications, and Standards
Application
Industrial;Commercial;Manufacturing;Gymnasium
standard
DLC Certified;DLC Premium;ISO Certified;RoHS Compliant;cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of VHBLEDLD118NUNV.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of VHBLEDLD118NUNV.

Vhbledld118nunvl850cd1u
  • Our Part #: VHBLEDLD118NUNV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($178.33) ·
VHBLEDLD118NUNV - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$178.33

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to VHBLEDLD118NUNV, though they may not be 100% alike.

Led High Bay, White, Aluminum, 120 to 277 V, 114 W @ 120 V;112 W @ 277 V;114 W @...
  • Our Part #: IBG18LMV0LT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IBG18LMV0LT
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($395.74) ·
IBG18LMV0LT - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$395.74

Each

QTY:
Each
Add
Led Linear High Bay, 18K Lumens, 5000K, 120/277V Dim Driver
  • Our Part #: LHB18UNVL850CDU
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LHB-18-UNV-L850-CD-U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($143.07) ·
LHB18UNVL850CDU - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$143.07

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat