TGS2S402MRRW - 22W 2 RND Head Security Flood W/MS 4K - White

Halo Outdoor

  • $62.99 (Each)
  • $62.99 (Each)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TGS2S402MRRW
Manufacturer
Halo Outdoor
Manufacturer's Part Number
TGS2S402MRRW
Description
22W 2 RND Head Security Flood W/MS 4K - White
TGS Security Flood, 4000K, Motion Activated, Twin, White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083913534 / 00080083913534
Weight per unit
1.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.99 (Each)
Stock Availability
Mesa
0 (Find nearest stock)
Phoenix
0
All Stores
7
Resources
Images
 
 
TGS2S402MRRW - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
TGS2S402MRRW - Large Image
Attachments
 
 
TGS2S402MRRW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.18 A
Lamp Type
LED
Voltage Rating
120V
Dimensions and Weight
Size
6.3 IN Length 6.3 IN Width 6.02 IN Height
Descriptions
Description
22W 2 RND HEAD SECURITY FLOOD W/MS 4K - WHITE
Extra Long Description
CLS TGS2S402MRRW TWIN, 2K LMN SEL,
Long Description
TGS Security Flood, 4000K, Motion Activated, Twin, White.
Product Type
Twin, 2K LMN Sel, 4K, MTN, Resi, RD, WH
Special Features
Durable die-cast aluminum heads with UV resistant polycarbonate lens
Additional Information
Fixture Type
FLOODLIGHT
Lumens
2500
Manufacturer Information
Brand
Halo Outdoor
Manufacturers Part Number
TGS2S402MRRW
TGS2S402MRRW
GTIN
00080083913534
UPC
080083913534
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
1.53
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Wall/Eave Mount
Standard
UL Listed;ENERGY STAR Qualified;RoHS Compliant;FCC Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Phoenix Area

Location Stock Available
Avondale
3 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur
4 View Store

* All prices subject to change.

Begin Live Chat