SMD4R6930WH - 4" 9W Led Surface Mount 30K 66LPW

Halo

  • $30.58 (Each)
  • $30.58 (Each)
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
SMD4R6930WH
Manufacturer
Halo
Manufacturer's Part Number
SMD4R6930WH
Description
4" 9W Led Surface Mount 30K 66LPW
Downlight, 120 V, 0.0811 A, 9.7 W, Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame) Material, Mate White, White, 3000 K, 93, 50000 H Average Life, Dimmable, 700 LM Brightness (Lumens), 6-5/32 In Diameter, 1.1 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083766352 / 00080083766352
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.58 (Each)
Resources
Images
 
 
SMD4R6930WH - Video
 
SMD4R6930WH - Small Image
 
SMD4R6930WH - Large Image
 
SMD4R6930WH - Large Image
 
SMD4R6930WH - Large Image
 
SMD4R6930WH - Large Image
Specifications Sheets
 
 
SMD4R6930WH - Specification Sheet
 
SMD4R6930WH - Specification Sheet
Attachments
 
 
SMD4R6930WH - Specification Sheet
 
SMD4R6930WH - Specification Sheet
 
SMD4R6930WH - Specification Sheet
Brochures
 
 
SMD4R6930WH - Brochure
Other Links
 
 
SMD4R6930WH - Other
 
SMD4R6930WH - Other
 
SMD4R6930WH - Other
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
Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame)
Current Rating
0.0811 A
Wattage
10 W
amperage rating
0.081 (at 120V)
Number of Lamps
1
Voltage Rating
120
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
Finish
Mate White
Color
White
color temperature
3000 k
Color Rendering Index
93
Style
(blank)
Dimensions and Weight
Diameter
6-5/32 in;156.4 mm
Descriptions
Description
4" 9W LED SURFACE MOUNT 30K 66LPW
Product Type
Downlight
extra long description
ETNCL SMD4R6930WH 4"ROUNDSURFACEMOU
Short Description
4" Downlight, 120 V, 9.7 W, direct mount
Long Description
Downlight, 120 V, 0.0811 A, 9.7 W, Aluminum (Housing);Polystyrene (Lens);Polycarbonate (Frame) Material, Mate White, White, 3000 K, 93, 50000 h Average Life, Dimmable, 700 lm Brightness (Lumens), 6-5/32 in Diameter, 1.1 lb
Features
The Halo Surface Mount LED Downlight (SMD) is an low profile surface mounting luminaire with a modern look and high performance. SMD4 (4”) is designed for installation in many 3-1/2” and 4” square, octagon, or round junction boxes. Supply wire adapter with LED quick wiring connector included. The SMD4 may also retrofit in 4” aperture IC and Non-IC recessed housings.
Special Features
Ultra-low profile surface luminaire with wide distribution
Additional Information
Total Wattage
9.7 W
average life
50000 h
dimmable
Yes
Brightness (Lumens)
700 lm
includes
Screwbase Adapter
Standards Met
UL/cUL Listed - Damp Location;ECCN:EAR99NLR;RoHS Compliant
package quantity
1 ct
media
Yes
Manufacturer Information
Brand
HALO
Manufacturers Part Number
SMD4R6930WH
sub brand
SMD4 LED 4" Round/Square Surface-Mount Downlights
GTIN
00080083766352
UPC
080083766352
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
SMD4 LED
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.1 lb
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Application
lighting
Energy Star
yes
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SMD4R6930WH.
Jump To:

Similar Items

Similar items are close alternatives to SMD4R6930WH, though they may not be 100% alike.

4" Round Surface Mount Downlight, 600 LM, 90CRI, 3000K, Direct Mount
  • Our Part #: SMD4R6930WHDM
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SMD4R6930WHDM
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($36.65) ·
SMD4R6930WHDM - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$36.65

Each

QTY:
Each
Add
4" Round Surface Mount Downlight, 120V, 600 Lumen Series, 90CRI, 2700K - 5000K F...
  • Our Part #: SMD4R69SWH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SMD4R69SWH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($39.59) ·
SMD4R69SWH - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.59

Each

QTY:
Each
Add
Downlight, 120 V, 0.0811 A, 9.7 W, Aluminum (Housing);Polystyrene (Lens);Polycar...
  • Our Part #: SMD4R6930WHDM
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: SMD4R6930WHDM
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($36.65) ·
SMD4R6930WHDM - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$36.65

Each

QTY:
Each
Add
"00080083697564|0080083|080083697564|08008369756|69756|SLD405830WH|4"" Surface L...
  • Our Part #: SLD405830WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SLD405830WH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SLD405830WH - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat