78TBZ - Eyeball Trim

Halo

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Kenedy, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
78TBZ
Manufacturer
Halo
Manufacturer's Part Number
78TBZ
Description
Eyeball Trim
6" Tuscan Bronze Eyeball, Tuscan Bronze Trim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
623961311888 / 00623961311888
Weight per unit
1.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Kenedy
0
San Antonio RDC
0
All Stores
0
Resources
Images
 
 
78TBZ - Large Image
 
78TBZ - Large Image
Attachments
 
 
78TBZ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
8.4 IN Length 6.9 IN Width 4.0 IN Height
Descriptions
Product Type
6"Eyeball Trim Tuscan Bronze
extra long description
CLS 78TBZ 6"EYEBALL TRIM TUSCAN BRO
Long Description
6" Tuscan Bronze Eyeball, Tuscan Bronze Trim
Construction
N/A
Special Features
Wide choice of finishes for any decor
Description
EYEBALL TRIM
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
78TBZ
GTIN
00623961311888
UPC
623961311888
Taxonomies, Classifications, and Categories
Type
6" H7 Trim
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
1.3999
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;Airtite
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat