6103WBELL - 6" White SS Metal Baffle, White SF Ring

Halo

  • $2.89 (Each)
  • $2.89 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
6103WBELL
Manufacturer
Halo
Manufacturer's Part Number
6103WB-ELL
Description
6" White SS Metal Baffle, White SF Ring
Baffle Trim, White, 197 MM;7-3/4 In Diameter, For Use With Halo Housing, Recessed Downlighting , 2-11/16 In;68 MM Height, Metal Material, Wall Mount, 18 Ca;720 PL Package Quantity, Coil Spring Retention;Self-Flanged Trim Ring Sized to Hide Gaps Caused By Construction Tolerances;Straight Sides Of Metal Baffle For Large Diameter Lamps, Culus Listed, 0.51 LB Weight, 138 MM;5-7/16 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083765713 / 00080083765713
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.89 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,081
Resources
Images
 
 
6103WBELL - Large Image
 
6103WBELL - Small Image
 
6103WBELL - Large Image
 
6103WBELL - Large Image
Attachments
 
 
6103WBELL - Specification Sheet
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
Metal
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Diameter
7-3/4 in;197 mm
Width
5-7/16 in;138 mm
Height
2-11/16 in;68 mm
Size
8.0 IN Length 8.25 IN Width 2.8 IN Height
Descriptions
Product Type
Metal Tapered Baffle With Ring
Long Description
Baffle Trim, White, 197 mm;7-3/4 in Diameter, For Use With Halo Housing, Recessed Downlighting , 2-11/16 in;68 mm Height, Metal Material, Wall Mount, 18 CA;720 PL Package Quantity, Coil Spring Retention;Self-Flanged Trim Ring Sized to Hide Gaps Caused by Construction Tolerances;Straight Sides of Metal Baffle for Large Diameter Lamps, cULus Listed, 0.51 lb Weight, 138 mm;5-7/16 in Width
Features
Straight metal baffle trim with self-flange in the 6" trim family for use in recessed downlighting. Compatible for use in Halo and other housings.
Short Description
Baffle Trim, Metal, 7-3/4 in (D)
Special Features
Straight Sides of Metal Baffle for Large Diameter Lamps;Coil Spring Retention;Self-Flanged Trim Ring Sized to Hide Gaps Caused by Construction Tolerances
Description
6" WHITE SS METAL BAFFLE, WHITE SF RING
extra long description
CLS 6103WB-ELL 6"WH METALSTRAIGHTBA
Additional Information
Mounting Type
Wall Mount
for use with
Recessed Downlighting;Halo Housing
Standards Met
cULus Listed
package quantity
18 CA;720 PL
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
6103WB-ELL
sub brand
Halo(TM)
GTIN
00080083765713
UPC
080083765713
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight
0.51 lb
Weight per each
0.51
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;cULus Classified
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6103WBELL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 6103WBELL.

6" White SS Metal Baffle, White SF Ring
  • Our Part #: 6103WBELL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 720 ($2,080.80) ·
6103WBELL - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.89

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 6103WBELL, though they may not be 100% alike.

6" White Baffle R40 Reces
  • Our Part #: D640W0RBULK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: DMF
  • Find: Similar Items
  • Pkg Sizes: 48 ($292.32) ·
D640W0RBULK - DMF Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.09

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat