5125BKBB - 5" BK Full Baffle, BK SF Ot Ring

Cooper Lighting Solutions

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Marble Falls, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5125BKBB
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
5125BKBB
Description
5" BK Full Baffle, BK SF Ot Ring
5" Full Cone Black Baffle, Black Self-Flange Ring
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111531 - Commercial downlighting trim
UPC/EAN/GTIN
080083743155
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Marble Falls
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
5125BKBB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
5 INCH
Size
9.7 IN Length 8.3 IN Width 15.7 IN Height
Descriptions
Long Description
5" Full Cone Black Baffle, Black Self-Flange Ring
Special Features
Full cone baffle trim
Construction
N/A
Product Type
5" BK Full Baffle, BK SF Ot Ring
extra long description
CLS 5125BKBB 5" BK FULL BAFFLE, BK
Description
5" BK FULL BAFFLE, BK SF OT RING
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
5125BKBB
Taxonomies, Classifications, and Categories
Type
5" 5100 and 5200 Trim
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat