SPD250480Y2K - 250KA277/480vstandardnem

Eaton

  • $5359.90 (Each)
  • $5,359.90 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
SPD250480Y2K
Manufacturer
Eaton
Manufacturer's Part Number
SPD250480Y2K
Description
250KA277/480vstandardnem
Surge Protection Device, SPD Series, 250 Kaic, 277/480V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685328577 / 00786685328577
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,359.90 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
SPD250480Y2K - Small Image
 
SPD250480Y2K - Large Image
Attachments
 
 
SPD250480Y2K - Specification Sheet
Brochures
 
 
SPD250480Y2K - Brochure
Other Links
 
 
SPD250480Y2K - Other
 
SPD250480Y2K - Other
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
277/480V wye (4W+G)
Dimensions and Weight
Height
3.45
Width
5.4
Depth
9.5
Descriptions
Description
250KA277/480VSTANDARDNEM
Product Type
SPD, 250KA, STD PKG., Nema 1 Enc.
extra long description
ETN SPD250480Y2K SPD, 250KA, STD PK
Features
Eaton’s SPD Series offers the most advanced surge protection for industrial and commercial applications. It can be installed in two configurations: Direct integration into electrical assemblies or externally side-mounted to equipment. With an array of features, options, and configurations, there is a solution for all electrical applications, including service entrances, distribution switchboards, panelboards and point-of-use applications.
Long Description
Surge Protection Device, SPD series, 250 kAIC, 277/480V wye (4W+G), Standard feature package, NEMA 1 enclosure, External side mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L operating voltage
Special Features
External side mount
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SPD250480Y2K
GTIN
00786685328577
UPC
786685328577
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat