SPC200208Y2P - SPC200KA 120/208V Nema 4X FLTR

Eaton

  • $3382.04 (Each)
  • $3,382.04 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPC200208Y2P
Manufacturer
Eaton
Manufacturer's Part Number
SPC200208Y2P
Description
SPC200KA 120/208V Nema 4X FLTR
Surge Protection Device, SPC Series, 200 Ka, 120/208V Wye, Nema 4X, Filtering, UL1283 5TH Edition
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-Ln Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
00786680218309 / 00786680218309
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,382.04 (Each)
Stock Availability
San Antonio
0
San Antonio RDC
0
All Stores
0
Resources
Other Links
 
 
SPC200208Y2P - Other
 
SPC200208Y2P - Other
 
SPC200208Y2P - Other
 
SPC200208Y2P - Other
Attachments
 
 
SPC200208Y2P - Specification Sheet
Brochures
 
 
SPC200208Y2P - Brochure
Tech Bulletins
 
 
SPC200208Y2P - Tech Bulletin
Images
 
 
SPC200208Y2P - Small Image
 
SPC200208Y2P - Large Image
 
SPC200208Y2P - Large Image
 
SPC200208Y2P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208V Wye
Dimensions and Weight
Depth
7.5
Height
8.5
Width
3.19
Descriptions
Description
SPC200KA 120/208V NEMA 4X FLTR
Extra Long Description
ETN SPC200208Y2P SPC,200KA,120/208V
Features
Eaton’s SPC Series is a configurable surge protective device providing safe, robust protection for critical equipment in commercial and light industrial environments. The SPC Series features a compact, NEMA 4X design with configurable options available, including filtering, audible alarm and Form C contacts.
Long Description
Surge Protection Device, SPC series, 200 kA, 120/208V Wye, NEMA 4X, Filtering, UL1283 5th Edition
Product Type
SPC, 200KA, 120/208V Wye, FLTR, Nema 4X
Special Features
Filtering, UL1283 5th Edition
Manufacturer Information
Brand
Eaton
Eaton
Manufacturers Part Number
SPC200208Y2P
SPC200208Y2P
GTIN
00786680218309
UPC
00786680218309
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat