EU12WH - Undercabinet Fixt 12" 1"H 1-F8T5/CW Fluor

ELG

  • $26.83 (Each)
  • $26.83 (Each)

  • $160.98 (Per 6)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EU12WH
Manufacturer's Part Number
Description
Undercabinet Fixt 12" 1"H 1-F8T5/CW Fluor
Fluorescent Under Cabinet Lighting, Retail Display, Gondolas, Cove and Under Cabinet Application, Electronic Ballast Type, 4100 K Color Temperature, Polyester Powder Coated Finish, 1-1/8 In Height, Die-Formed Steel Housing Material, Romex/BX Conduit Connector Includes, 12-1/4 In Length, Keyhole Mount Mounting Type, 1 - Ballasts, 1 - Lamps, 1 CT;6 PK Package Quantity, Detachable Channel Cover Gives Tool-Less Wiring and Quick Installation;Uv Coated Rust Resistance Special Features, Ul 1598;Ul/C-Ul Listed, 12
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Under Counter Fixtures
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.83 (Each)
Standard Packaging
$160.98 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
38
Resources
Specifications Sheets
 
 
EU12WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38