B6IC - 6" Univ Ic Housing Max 75W

ELG

  • $9.56 (Each)
  • $9.56 (Each)

  • $57.36 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
B6IC
Manufacturer's Part Number
B6IC
Description
6" Univ Ic Housing Max 75W
Ic Led Housing, Commercial;Health Care;Hospitality;Residential;Retail Application, 72000 H Average Life, B6 Base Type, 650 LM;900 LM Brightness (Lumens), Led Bulb Type, 116/50 Ma (Input);150/65 Current Rating, Energy Star, 7-1/4 In Height, Die Cast Aluminum Housing Material, 10 In Length, Made In Usa, 1 CT;6 PK Package Quantity, Greater Light Output Than An 18W & 26W CFL or A 65W BR30 & 75W BR30 Special Features, Culus Listed;LM79/LM80 Standards Met, 120/277 V (Input) Voltage Rating, 5 Yr Warranty, 18 W (C
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
847801031648
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.56 (Each)
Standard Packaging
$57.36 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Specifications Sheets
 
 
B6IC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
65 W (BR30);75 W (BR30);18 W (CFL luminaire);26 W (CFL luminaire)
Voltage Rating
120/277 V (Input)
Current Rating
150/65;116/50 mA (Input)
Material, Color, and Finish
Base Type
B6
Housing Material
Die Cast Aluminum
Dimensions and Weight
Length
10 in
Width
7 in
Height
7-1/4 in
Descriptions
Product Type
IC LED Housing
Long Description
IC LED Housing, Commercial;Health Care;Hospitality;Residential;Retail Application, 72000 h Average Life, B6 Base Type, 650 lm;900 lm Brightness (Lumens), LED Bulb Type, 116/50 mA (Input);150/65 Current Rating, Energy Star, 7-1/4 in Height, Die Cast Aluminum Housing Material, 10 in Length, Made in USA, 1 CT;6 PK Package Quantity, Greater light Output than an 18W & 26W CFL or a 65W BR30 & 75W BR30 Special Features, cULus Listed;LM79/LM80 Standards Met, 120/277 V (Input) Voltage Rating, 5 yr Warranty, 18 W (C
Features
Greater light output than an 18W & 26W CFL or a 65W BR30 & 75W BR30 while consuming less than 14W & 18W of power. Elite LED luminaires are ideally suited for use in hospitality, health care, commercial, retail and residential applications
Short Description
IC LED Housing, B6, LED, 1 CT;6 PK
Special Features
Greater light Output than an 18W & 26W CFL or a 65W BR30 & 75W BR30
Description
6" UNIV IC HOUSING MAX 75W
Additional Information
bulb type
LED
Standards Met
cULus Listed;LM79/LM80
Warranty
5 yr
package quantity
1 CT;6 Pk
Made in USA
yes
average life
72000 h
Brightness (Lumens)
650 lm;900 lm
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
B6IC
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
3.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Hospitality;Health Care;Commercial;Retail;Residential
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of B6IC.
Jump To:

Similar Items

Similar items are close alternatives to B6IC, though they may not be 100% alike.

Recessed Housing, 120 V Ac, Aluminum, 13.55 In Length, 2.5 LB
  • Our Part #: E7ICAT
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: E7ICAT
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($89.70) ·
E7ICAT - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$14.95

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat