B630WWH - Trim White On White Baffle

ELG

  • $5.69 (Each)
  • $5.69 (Each)

  • $273.12 (Per 48)

Availability: Currently Out Of Stock
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
B630WWH
Manufacturer's Part Number
B630WWH
Description
Trim White On White Baffle
Stepped Baffle Trim, B6 Base Type, Fluorescent Bulb Type, Baffle White Finish, 191 MM;7-1/2 In Height, Aluminum Housing Material, 165 MM;6-1/2 In Length, Made In Usa, 1 CT;48 PK Package Quantity, 7-1/2" Height Allows Use In 2" X 8" Joist Construction;Adjustable Socket Bracket;Thermally Protected Ic Housing Special Features, >75 W (R/PAR40/PAR38);60 W (A19);65 W (BR30);75 W (R/PAR30) Wattage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.69 (Each)
Standard Packaging
$273.12 (Per 48)
Resources
Specifications Sheets
 
 
B630WWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
>75 W (R/PAR40/PAR38);75 W (R/PAR30);60 W (A19);65 W (BR30)
Material, Color, and Finish
Base Type
B6
Housing Material
Aluminum
Finish
Baffle White
Dimensions and Weight
Length
6-1/2 in;165 mm
Height
7-1/2 in;191 mm
Descriptions
Product Type
Stepped Baffle
Trim
Long Description
Stepped Baffle Trim, B6 Base Type, Fluorescent Bulb Type, Baffle White Finish, 191 mm;7-1/2 in Height, Aluminum Housing Material, 165 mm;6-1/2 in Length, Made in USA, 1 CT;48 PK Package Quantity, 7-1/2" Height Allows Use In 2" x 8" Joist Construction;Adjustable Socket Bracket;Thermally Protected IC Housing Special Features, >75 W (R/PAR40/PAR38);60 W (A19);65 W (BR30);75 W (R/PAR30) Wattage
Short Description
Stepped Baffle Trim, B6, Fluorescent, 1 CT;48 PK
Special Features
Thermally Protected IC Housing;Adjustable Socket Bracket;7-1/2" Height Allows Use In 2" x 8" Joist Construction
Description
TRIM WHITE ON WHITE BAFFLE
Additional Information
bulb type
Fluorescent
package quantity
1 CT;48 PK
Made in USA
yes
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
B630WWH
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
0.5
Carton
1
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B630WWH.
Jump To:

Similar Items

Similar items are close alternatives to B630WWH, though they may not be 100% alike.

Metal Tapered Baffle With Ring, White, Recessed Mount, 9.0 In Length, 8.8 In Wid...
  • Our Part #: 6100WB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6100WB
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.16) ·
6100WB - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.16

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat