LENRK400I - Eaton Edison Lenrk Fuse,

Eaton

  • $284.41 (Each)
  • $284.41 (Each)
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
LENRK400I
Manufacturer
Eaton
Manufacturer's Part Number
LENRK400I
Description
Eaton Edison Lenrk Fuse,
Eaton Edison Lenrk Fuse, Indicating, High In-Rush Current Motor Protection, Electrically Isolated End Caps, 400 A, Non-Indicating, 200 Kaic, Standard, 1, 250 V, 125 VDC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634990291 / 00782634990291
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$284.41 (Each)
Resources
Images
 
 
LENRK400I - Large Image
 
LENRK400I - Video
Attachments
 
 
LENRK400I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
Voltage Rating
250 VAC, 125 VDC
amperage rating
400 A
Descriptions
Product Type
Indicating Fuse
Features
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses.
Description
EATON EDISON LENRK FUSE,
extra long description
EFSE LENRK400I INDICATING FUSE
Long Description
Eaton Edison LENRK fuse, Indicating, High in-rush current motor protection, Electrically isolated end caps, 400 A, Non-indicating, 200 kAIC, Standard, 1, 250 V, 125 Vdc
Special Features
70/30 Brass End Cap
Additional Information
media
Yes
dimensions
8.6300 IN X 2.3600 IN X 2.3600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LENRK400I
GTIN
00782634990291
UPC
782634990291
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,Not Applicable
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LENRK400I.
Jump To:

Similar Items

Similar items are close alternatives to LENRK400I, though they may not be 100% alike.

Fuse A2D-R - Class RK1 - Time-Delay 250VAC 250VDC 400A Blade Smartspot® Amp-Trap...
  • Our Part #: A2D400R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A2D400R
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($204.21) ·
A2D400R - Mersen Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$204.21

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat