A2D400R - 250V 400A RK1 TD Fuse

Mersen

  • $204.21 (Each)
  • $204.21 (Each)
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
A2D400R
Manufacturer
Mersen
Manufacturer's Part Number
A2D400R
Description
250V 400A RK1 TD Fuse
Fuse A2D-R - Class RK1 - Time-Delay 250VAC 250VDC 400A Blade Smartspot® Amp-Trap 2000®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Current Limiting Fuses
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001991159 / 00782001991159
Weight per unit
1.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$204.21 (Each)
Resources
Images
 
 
A2D400R - Large Image
 
A2D400R - Large Image
 
A2D400R - Large Image
 
A2D400R - Large Image
Attachments
 
 
A2D400R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200
Voltage Rating
250
amperage rating
400
connection
Blade
Material, Color, and Finish
Body Material
PolyTube
Dimensions and Weight
Size
8.63 x 2.06
Descriptions
Description
250V 400A RK1 TD FUSE
Product Type
Fuse A2D-R - Class RK1 - Time-Delay 250VAC 250VDC 400A Blade
Short Description
250V 400A RK1 TD FUSE
Features
Amp-Trap 2000 time-delay A2D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A2D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A2D-R fuses can be used to replace older 250V Class H, K or RK5 fuses already installed in the field.
extra long description
Mersen A2D400R Fuse A2D-R - Class R
Long Description
Fuse A2D-R - Class RK1 - Time-Delay 250VAC 250VDC 400A Blade SmartSpot® Amp-Trap 2000®
Special Features
Non-indicating or Solid state SmartSpot visual blown fuse indicator Time-delay for motor starting and transformer inrush currents without nuisance opening 600VAC & 600VDC dual rated 300kA interrupting rating - self-certified, UL witnessed tests Extremely current-limiting for low peak let-thru current Recommended for Arc Flash energy reduction Easy 2-to-1 selectivity for prevention of nuisance shut downs and “black outs” Rejection-style design prevents replacement errors (when used with recommended fuse blo
Additional Information
AC Voltage Rating
250
class
Class RK1
type of indicators
SmartSpot®
Manufacturer Information
Manufacturers Part Number
A2D400R
Brand
Mersen
GTIN
00782001991159
UPC
782001991159
Taxonomies, Classifications, and Categories
Type
CLASS RK1
Packaging
Weight per each
1.91
Carton
1
Uses, Certifications, and Standards
Mounting
Clip
Application
Motors Safety switches Transformers Branch circuit protection Disconnects Control panels All general-purpose circuits
standard
UL listed to standard 248-12 File E2137 DC listed to UL standard 248 CSA certified to standard C22.2 No. 248.12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A2D400R.
Jump To:

Similar Items

Similar items are close alternatives to A2D400R, though they may not be 100% alike.

Eaton Edison Lenrk Fuse, Indicating, High In-Rush Current Motor Protection, Elec...
  • Our Part #: LENRK400I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LENRK400I
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($284.41) ·
LENRK400I - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$284.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A2D400R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPN-RK-400SP Eaton Bussmann 00051712538558
LLNRK-400 SSAC 00079458330939
LLNRK.400 SSAC 00079458330236
A2D400R Mersen 00782001991159

* All prices subject to change.

Begin Live Chat