JDL4 - 4A 600V Class J Time Delay Fuse

Eaton

  • $78.67 (Each)
  • $78.67 (Each)

  • $786.70 (Per 10)

In-Stock: 0 available locally (Lee's Summit, MO) (change location)
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
JDL4
Manufacturer
Eaton
Manufacturer's Part Number
JDL4
Description
4A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 4 A, Class J, Non-Indicating, 200 Kaic, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634249153 / 00782634249153
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.67 (Each)
Standard Packaging
$786.70 (Per 10)
Stock Availability
Lee's Summit
0 (Find nearest stock)
Lenexa
0
All Stores
1
Resources
Images
 
 
JDL4 - Small Image
 
JDL4 - Large Image
 
JDL4 - Video
Attachments
 
 
JDL4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
amperage rating
4
Voltage Rating
600 V
Descriptions
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Description
4A 600V CLASS J TIME DELAY FUSE
Product Type
Ul Class J Time Delay
extra long description
EFSE JDL4 UL CLASS J TIME DELAY
Special Features
Non-Indicating
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 4 A, Class J, Non-indicating, 200 kAIC, Standard, 10, 600 V
Additional Information
media
Yes
dimensions
2.2500 IN X 0.8100 IN X 0.8100 IN
Fuse Class
Class J
Manufacturer Information
Manufacturers Part Number
JDL4
Brand
Eaton
GTIN
00782634249153
UPC
782634249153
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant,CE Marked
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur Springs
1 View Store
These alternate items can be purchased instead of JDL4.
Jump To:

Similar Items

Similar items are close alternatives to JDL4, though they may not be 100% alike.

Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiti...
  • Our Part #: LPJ4SP
  • Lee's Summit Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LPJ4SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LPJ4SP - Bussmann Fuses

Lee's Summit Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat