JDL15 - 15A 600V Class J Time Delay Fuse

Eaton

  • $41.59 (Each)
  • $41.59 (Each)

  • $415.90 (Per 10)

Availability: In Stock Locally
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
JDL15
Manufacturer
Eaton
Manufacturer's Part Number
JDL15
Description
15A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 15 A, Class J, 200 Kaic, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634803379 / 00782634803379
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.59 (Each)
Standard Packaging
$415.90 (Per 10)
Resources
Images
 
 
JDL15 - Large Image
 
JDL15 - Large Image
 
JDL15 - Video
Attachments
 
 
JDL15 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15 A
interrupt rating
200 kAIC
Voltage Rating
600 V
Descriptions
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Description
15A 600V CLASS J TIME DELAY FUSE
extra long description
MOR T626-JDL15 Class J Time Delay F
Product Type
Class J Time Delay Fuses 600V 15a
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 15 A, Class J, 200 kAIC, Standard, 10, 600 V
Special Features
Non-Indicating
Additional Information
media
Yes
amps
15
dimensions
2.2500 IN X 0.8100 IN X 0.8100 IN
Voltage
600V
class
Class J
Fuse Type
Class J Time Delay Fuses
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL15
GTIN
00782634803379
UPC
782634803379
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.11
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of JDL15.
Jump To:

Similar Items

Similar items are close alternatives to JDL15, though they may not be 100% alike.

Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiti...
  • Our Part #: LPJ15SP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LPJ-15SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($761.50) ·
LPJ15SP - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$76.15

Each

QTY:
Each
Add
The Littelfuse® Powr-Pro® JTD_Id Indicator Class J Fuse Provides Visual Blown Fu...
  • Our Part #: JTD15
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: JTD015
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
JTD15 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat