HCTR2.5 - 2-1/2A 600V Class CC Time Delay Small Control Fuse

Eaton

  • $33.25 (Each)
  • $33.25 (Each)

  • $332.50 (Per 10)

In-Stock: 18 available at other locations ( find a store with stock)
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
HCTR2.5
Manufacturer
Eaton
Manufacturer's Part Number
T626-HCTR2.5
Description
2-1/2A 600V Class CC Time Delay Small Control Fuse
Class CC Time Delay Fuses 600V 2.5A - Class CC Time Delay Fuses 600V Control Circuits Provide A Time Delay Feature.Class CC Time Delay Fuses - 600V 2.5A Features Include:For Control Circuit Transformer Protectionfor High Inrush Time-Delay Applicationsir: 200KA RMS Sym; 10KA Ic (12-30A)Ul 248-4 Class Ccmeets Ul 508 Paragraph 19.2.4CSA Certified, Class CC Csa, Class 1422-02ORDER Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Class CC Time Delay Fuses 600V 2.5A:
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634802174 / 00782634802174
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.25 (Each)
Standard Packaging
$332.50 (Per 10)
Stock Availability
Jasper
0 (Find nearest stock)
Nacogdoches
8
All Stores
18
Resources
Images
 
 
HCTR2.5 - Large Image
 
HCTR2.5 - Large Image
 
HCTR2.5 - Large Image
 
HCTR2.5 - Video
Attachments
 
 
HCTR2.5 - Specification Sheet
Other Links
 
 
HCTR2.5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2-1/2A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Long Description
Class CC Time Delay Fuses 600V 2.5A - Class CC Time Delay Fuses 600V Control Circuits provide a time delay feature.Class CC Time Delay Fuses - 600V 2.5A features include:For control circuit transformer protectionFor high inrush time-delay applicationsIR: 200kA RMS Sym; 10kA IC (12-30A)UL 248-4 Class CCMeets UL 508 paragraph 19.2.4CSA Certified, Class CC CSA, Class 1422-02Order Qty of 10 = 1 Box of 10Below is more info on our Class CC Time Delay Fuses 600V 2.5A:
Product Type
Class CC Time Delay Fuses 600V 2.5a
extra long description
MOR T626-HCTR2.5 Class CC Time Dela
Additional Information
media
Yes
amps
2.5
Voltage
600V
Fuse Type
Class CC Time Delay Fuses - Control Circuits
Manufacturer Information
Manufacturers Part Number
T626-HCTR2.5
Brand
Eaton
GTIN
00782634802174
UPC
782634802174
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Packaging
Weight per each
0.1
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
8 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dumas
10 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of HCTR2.5.
Jump To:

Similar Items

Similar items are close alternatives to HCTR2.5, though they may not be 100% alike.

Eaton Bussmann Series FNQ-R Fuse, 2.5 A, Class CC, Non-Indicating, Ferrule End X...
  • MFR Part #: FNQ-R-2-1/2
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($513.10) ·
FNQR212 - Bussmann Fuses

Check local availability

Total Availability: In Stock

Book Price

$51.31

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat