GMA3R - 3A 250V Glass Fast Acting Fuse

Edison Fuses

  • $2.57 (Each)
  • $2.57 (Each)

  • $12.85 (Per 5)
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
GMA3R
Manufacturer
Edison Fuses
Manufacturer's Part Number
Description
3A 250V Glass Fast Acting Fuse
Fuse, No Blown Fuse Indicator, 3 A Current Rating, 38.10 MM Diameter, 63 Ma to 15 A Fuse Rating, Fast Acting Fuse Type, 100 A @ 250 V Ac;10000 A @ 125 V Ac Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 21.10 MM Overall Length, 1 CT;5 PK Package Quantity, Csa 248-14 Certified;Csa Certified, Class 1422-01, File 53787, 63MA-6A;Pse Approval, 1A-15A;Ul Listed, Guide Jdyx, File E19180, 63MA-6A;Ul Recognized, Guide JDYX2, File E19180, 7-15A Standards Met, 250 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
-
UPC/EAN/GTIN
051712647946
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.57 (Each)
Standard Packaging
$12.85 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
1,365
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GMA3R.
Jump To:

Similar Items

Similar items are close alternatives to GMA3R, though they may not be 100% alike.

Miniature Fuse, Glass Tube Type; 20 Millimeter; Ul 248-14, Csa, Ce, Pse Approval...
  • MFR Part #: GMA-3A
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($9.70) ·
GMA3A - Edison Fuses

Check local availability

Total Availability: In Stock

Book Price

$1.94

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat