EDCC.5 - 1/2A 600V Class CC Time Delay Compact Fuse

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDCC.5
Manufacturer
Eaton
Manufacturer's Part Number
EDCC.5
Description
1/2A 600V Class CC Time Delay Compact Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 0.5 A, Class CC, 20 Kaic, Standard, 600 V, 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634807988 / 00782634807988
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Baton Rouge
0
All Stores
0
Resources
Images
 
 
EDCC.5 - Small Image
 
EDCC.5 - Large Image
 
EDCC.5 - Video
Attachments
 
 
EDCC.5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.5
interrupt rating
20
Voltage Rating
600 Vac, 300 Vdc
Dimensions and Weight
Height
0.41
Width
0.41
Length
1.5
Descriptions
Product Type
600V Class CC Time-Delay
Long Description
Eaton Edison EDCC fuse, Non-indicating, 0.5 A, Class CC, 20 kAIC, Standard, 600 V, 300 Vdc
Special Features
Non-Indicating
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Description
1/2A 600V CLASS CC TIME DELAY COMPACT FUSE
extra long description
EFSE EDCC.5 600V CLASS CC TIME-DELA
Additional Information
Fuse Class
Class CC
media
Yes
Manufacturer Information
Manufacturers Part Number
EDCC.5
Brand
EDISON
GTIN
00782634807988
UPC
782634807988
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of EDCC.5.
Jump To:

Similar Items

Similar items are close alternatives to EDCC.5, though they may not be 100% alike.

Eaton Bussmann Series Class CC Fuse, LP-CC, Time-Delay, Dual-Element Current Lim...
  • MFR Part #: LP-CC-1/2
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LPCC12 - Bussmann Fuses

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat