ABC10R - 10A 250V Non Indicating Ceramic Fast Acting Fuse

Edison Fuses

  • $3.59 (Each)
  • $3.59 (Each)

  • $17.95 (Per 5)
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
ABC10R
Manufacturer
Edison Fuses
Manufacturer's Part Number
Description
10A 250V Non Indicating Ceramic Fast Acting Fuse
Fuse, No Blown Fuse Indicator, 10 A Current Rating, 0.250 MM;6.35 In Diameter, Fast Acting Fuse Type, 10000 A @ 125 V;200 A @ 250 V Interrupt Rating, Brass (End Cap);Ceramic (Glass) Material, 1.292 MM;32.82 In Overall Length, Csa Certification:Class No:1422-01 & 1422-30, File 53787;Ul Listed Guide Jdyx & File E19180;Ul Recognition Guide JDYX2 & File E19180 Standards Met, 125 V DC;250 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
-
UPC/EAN/GTIN
051712646161
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.59 (Each)
Standard Packaging
$17.95 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Specifications Sheets
 
 
ABC10R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0