KWT834 - #8 X 3/4'' Phil WH Klath Metal Piercing Screw

LH Dottie

  • $0.09 (Each)
  • $0.09 (Each)

  • $8.63 (Per 100)

  • $43.15 (Per 500)

In-Stock: 0 available locally (San Antonio, TX) (change location)
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
KWT834
Manufacturer
LH Dottie
Manufacturer's Part Number
KWT834
Description
#8 X 3/4'' Phil WH Klath Metal Piercing Screw
K-Lath Screw, Steel Material, 3/4 In. Length, #8 Thread Size, Wafer Head Type, Zinc Plated Finish, Phillips Drive Type, #2 Drill Point Size, Tuff Pack Packaging
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31161506 - Sheet metal screws
UPC/GTIN
781002157052 / 00781002157052
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.09 (Each)
Carton
$43.15 (Per 500)
Stock Availability
San Antonio
0 (Find nearest stock)
San Antonio RDC
0
All Stores
26,500
Resources
Images
 
 
KWT834 - Small Image
 
KWT834 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#8 X 3/4 IN
Length
3/4
Descriptions
Product Type
8 X 3/4 K-Lath Phillips Wafer Head Metal Piercing
extra long description
DOTTIE KWT834 8 X 3/4 K-Lath Philli
Description
#8 X 3/4'' PHIL WH KLATH METAL PIERCING SCREW
Long Description
K-Lath Screw, Steel material, 3/4 in. length, #8 thread size, Wafer head type, Zinc Plated Finish, Phillips drive type, #2 drill point size, Tuff Pack Packaging
Special Features
Features: Metal Piercing, Invincibox upto 1-5/8 Inch, Tuff Pack
Additional Information
Drill Point Size
#2
Thread Size
#8
Drive Type
Phillips
Head Type
Wafer
Manufacturer Information
Manufacturers Part Number
KWT834
Brand
LH DOTTIE
GTIN
00781002157052
UPC
781002157052
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
K-Lath Screw
Packaging
Weight per each
0.004
Carton
500
Uses, Certifications, and Standards
Application
Framing, Electrical, Plumbing and Sheet Metal Applications
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26,500

Location search:

* All prices subject to change.

Begin Live Chat