FW38 - 3/8'' Uss Flat Washer

LH Dottie

  • $16.28 (Per 100)
  • $0.16 (Each)

  • $16.28 (Per 100)

In-Stock: 1,600 available locally (Carthage, TX) ( change location)
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
FW38
Manufacturer
LH Dottie
Manufacturer's Part Number
FW38
Description
3/8'' Uss Flat Washer
Flat Washer, Steel, Zinc Plated, 3/8 In (Id) Diameter, 3/8 In Drive Size, 1/16 In Thickness, 3/8 In Inside, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
781002310907 / 00781002310907
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.16 (Each)
Carton
$16.28 (Per 100)
Stock Availability
Carthage
1,600 (Check another store)
Nacogdoches
500
All Stores
118,633
Resources
Images
 
 
FW38 - Small Image
 
FW38 - Large Image
 
FW38 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8 in (ID)
Thickness
1/16
Descriptions
Product Type
Flat Washer
Long Description
Flat Washer, Steel, Zinc Plated, 3/8 in (ID) Diameter, 3/8 in Drive Size, 1/16 in Thickness, 3/8 in Inside, 0.01 lb
Short Description
Flat Washer, Steel, Zinc Plated, 3/8 in (ID)
extra long description
DOTTIE FW38 3/8" Flat Washers Zinc
Description
3/8'' USS FLAT WASHER
Special Features
Invincibox up to 1/2 IN;Steel - general use
Additional Information
Head Style
Flat
Drive Size
3/8 in
Inside Diameter
3/8 in
package quantity
25 CT
outside diameter
1
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FW38
GTIN
00781002310907
UPC
781002310907
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FLAT WASHER
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per each
0.019
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 118,633

Location search:
These alternate items can be purchased instead of FW38.
Jump To:

Similar Items

Similar items are close alternatives to FW38, though they may not be 100% alike.

Flat Washer, Steel, Zinc Plated, Uss Thread Type, 3/8 In (Id);1 In (Od) Diameter...
  • MFR Part #: 38FWUSSZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($13.15) · 2,400 ($315.60) ·
38FWUSSZJ - Peco Fasteners, Inc.

Check local availability

Total Availability: In Stock

Book Price

$13.15

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat