DRC75 - 3/4'' Snap-In Non-Metallic Cable Connector

LH Dottie

  • $0.97 (Each)
  • $0.97 (Each)

  • $48.36 (Per 50)

  • $96.73 (Per 100)
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
DRC75
Manufacturer
LH Dottie
Manufacturer's Part Number
DRC75
Description
3/4'' Snap-In Non-Metallic Cable Connector
Cable Connector, 50 Pieces, 8/3 Awg;6/3 Awg;14/2 Awg;8/2 Awg Cable Size, Thermoplastic, 3/4 In Length, 0.72 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Non-Metallic CBL CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781002505082 / 00781002505082
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.97 (Each)
Carton
$48.36 (Per 50)
Resources
Images
 
 
DRC75 - Small Image
 
DRC75 - Large Image
 
DRC75 - Large Image
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
Thermoplastic
Dimensions and Weight
Length
3/4 in
Size
3/4
Descriptions
Description
3/4'' SNAP-IN NON-METALLIC CABLE CONNECTOR
Product Type
Cable Connector
Non-Metallic Cable Connector
Features
Easily Installation, No Tools Required, 60 Pound Test Pull
Short Description
Cable Connector, 8/3;6/3;14/2;8/2 AWG, Thermoplastic, 3/4 in
Long Description
Cable Connector, 50 Pieces, 8/3 AWG;6/3 AWG;14/2 AWG;8/2 AWG Cable Size, ThermoPlastic, 3/4 in Length, 0.72 lb
Additional Information
Drc Model
extra long description
DOTTIE DRC75 3/4" Nn Metallic Cable
Special Features
Features: Easily Installation, No Tools Required, 60 Pound Test Pull
Additional Information
Number of Pieces
50
Cable Size
8/3 AWG;6/3 AWG;14/2 AWG;8/2 AWG
Standards Met
Ul Listed
package quantity
50 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
DRC75
GTIN
00781002505082
UPC
781002505082
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Cable Connector
Packaging
Weight
0.72 lb
Weight per each
0.014
Carton
50
Uses, Certifications, and Standards
Mounting
Snap In Mount
standard
UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DRC75.
Jump To:

Cross Referenced

These items are similar to DRC75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NM75 Arlington 00018997545138
617-NMD Bridgeport Fittings 00781747406170
DRC75 LH Dottie 00781002505082
1202 Madison Electric 00784297113024
NC-502SC Thomas & Betts 00785991124606
RCR50 Topaz 00751338851702
RCR75 Topaz 00751338851719

* All prices subject to change.

Begin Live Chat