D12 - 3/4'' Emt/1/2'' Pipe Nail Strap

LH Dottie

  • $0.13 (Each)
  • $0.13 (Each)

  • $13.23 (Per 100)

  • $132.29 (Per 1,000)
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
D12
Manufacturer
LH Dottie
Manufacturer's Part Number
D12
Description
3/4'' Emt/1/2'' Pipe Nail Strap
Nail Strap, Steel Material, Zinc Plated Finish, Stud Mounting, 12 Ga Thickness, 3/4 In. Strap Size, Emt
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel Nail Drive Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162310 - Mounting straps
UPC/GTIN
781002276753 / 00781002276753
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.13 (Each)
Carton
$13.23 (Per 100)
Resources
Images
 
 
D12 - Small Image
 
D12 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Thickness
12
Descriptions
Description
3/4'' EMT/1/2'' PIPE NAIL STRAP
Product Type
3/4" Nail Straps 12 Gauge Steel Zinc Plated ( Emt )
Long Description
Nail Strap, Steel material, Zinc Plated Finish, Stud mounting, 12 GA thickness, 3/4 in. strap size, EMT
Special Features
Features: 12 Gauge Steel, Zinc Plated
extra long description
DOTTIE D12 3/4" Nail Straps 12 gaug
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002276753
UPC
781002276753
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Nail Strap
Packaging
Weight per each
0.02
Carton
100
Uses, Certifications, and Standards
Mounting
Stud Mount
Application
Support Tubing, Pipe or E.M.T
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D12.
Jump To:

Cross Referenced

These items are similar to D12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
902-NS Bridgeport Fittings 00781747009722
NS 2 Eaton Crouse-Hinds 00784564105523
D12 LH Dottie 00781002276753
NS-75 Garvin Industries n/a
61407B Halex n/a
90112J Minerallac 00085937954541
2253 Raco 00050169022535
N102SC Thomas & Betts n/a
NS-902 Neer 00687855341924
334G O-Z Gedney 00783126779202
N-102-SC Thomas & Betts 00785991428124
DS2 Topaz 00751338203907

* All prices subject to change.

Begin Live Chat