PLNM106 - Plenum R8 Raw Edge 12.5L X 23.75W X 36H 1/2" Ins C

DCT

  • $96.50 (Each)
  • $96.50 (Each)

  • $579.00 (Per 6)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLNM106
Manufacturer's Part Number
Description
Plenum R8 Raw Edge 12.5L X 23.75W X 36H 1/2" Ins C
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Hvac Custom Ductwork, Pre Fab Metal, B-Vent
UNSPSC
-
UPC/EAN/GTIN
89314910578
Weight per unit
55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.50 (Each)
Standard Packaging
$579.00 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PLENUM R8 RAW EDGE 12.5L X 23.75W X 36H 1/2" INS C
Taxonomies, Classifications, and Categories
Category Description
HVAC Custom Ductwork, Pre Fab Metal, B-Vent
Packaging
Weight per each
55
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat