TMCX6206 - 2" Cord Grips

Eaton

  • $808.66 (Each)
  • $808.66 (Each)
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
TMCX6206
Manufacturer
Eaton
Manufacturer's Part Number
TMCX6206
Description
2" Cord Grips
Eaton Crouse-Hinds Series TMCX Cable Gland, Metal-Cladcorrugated, Teck Armoured and Tray Cable, Armoured Barrier and Non-Armoured Barrier, Aluminum, Outer Sheath:1.63-2.31", 2" NPT, Armor Range:1.57-2.06"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414720 / 00782274414720
Weight per unit
3.199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$808.66 (Each)
Resources
Images
 
 
TMCX6206 - Small Image
 
TMCX6206 - Large Image
Attachments
 
 
TMCX6206 - Specification Sheet
Tech Bulletins
 
 
TMCX6206 - Tech Bulletin
Other Links
 
 
TMCX6206 - Other
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
Brass
connection
Male NPT
Dimensions and Weight
Size
2 in
Descriptions
Description
2" CORD GRIPS
Features
For use with metal-clad, non-armoured and tray cable, TMCX cable fittings are installed to provide a means for terminating cable at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution. They are used to form a mechanical watertight connection and to provide ground continuity of cable armour. Applied in Division 1 locations and when a seal is required.
Product Type
2 FT MC Cab Armor Od 1.57-2.06
extra long description
CRS-H TMCX6206 2 FT MC CAB ARMOR OD
Special Features
Armoured/Non-Armoured Barrier Gland
Long Description
Eaton Crouse-Hinds series TMCX cable gland,Metal-cladcorrugated,TECK armoured and tray cable,Armoured barrier and non-armoured barrier, Aluminum, Outer Sheath:1.63-2.31", 2" NPT,Armor Range:1.57-2.06"
Additional Information
dimensions
6.3100 IN X 3.5000 IN X 3.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TMCX6206
GTIN
00782274414720
UPC
782274414720
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
3.199
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
IP56, Class I Div 1 Group A B C D, Class II, Class III
standard
UL (CANADA AND US), CUL
Temperature Rating
-25 To 60 Deg C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TMCX6206.
Jump To:

Similar Items

Similar items are close alternatives to TMCX6206, though they may not be 100% alike.

TMC Armored Cable Gland, Aluminum, 1/2 In Size, 2.625 In (Gland) Length, -25 °C ...
  • Our Part #: TMCX165
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TMCX165
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($837.35) ·
TMCX165 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$167.47

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TMCX6206 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TMC2X200233A Appleton Electric n/a
TMCX200SA Appleton Electric 00781381083263
TMCX200A Appleton Electric 00781381083089
TMC2X200200A Appleton Electric 78138130129
TMCX6206 Eaton Crouse-Hinds 00782274414720
MCXA200 Killark n/a
MCXA20S Killark n/a
APP# TMC2X200200A O-Z Gedney n/a
APP# TMC2X200233A O-Z Gedney n/a
STX200473 Thomas & Betts 00786210904658
STX200474 Thomas & Betts 00786210904641
STX200472 Thomas & Betts 00786210904665
4200180 Thomas & Betts 00786210789286
4200190 Thomas & Betts 00786210789293

* All prices subject to change.

Begin Live Chat