STTB2 - 3/4" Thru Bulk Head Fitting

Eaton

  • $64.19 (Each)
  • $64.19 (Each)

  • $320.93 (Per 5)

  • $6,418.69 (Per 100)

In-Stock: 0 available locally (Corsicana, TX) (change location)
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
STTB2
Manufacturer
Eaton
Manufacturer's Part Number
STTB 2
Description
3/4" Thru Bulk Head Fitting
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 3/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100702 / 00784731100702
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.19 (Each)
Carton
$64.19 (Each)
Standard Packaging
$320.93 (Per 5)
Stock Availability
Corsicana
0 (Find nearest stock)
DFW RDC
0
All Stores
72
Resources
Images
 
 
STTB2 - Small Image
 
STTB2 - Large Image
Attachments
 
 
STTB2 - Specification Sheet
Tech Bulletins
 
 
STTB2 - Tech Bulletin
Other Links
 
 
STTB2 - Other
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
Zinc
connection
Threaded
Dimensions and Weight
Size
3/4 in
Descriptions
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
Product Type
CH Myers 3/4 Through Bulkhead
Description
3/4" THRU BULK HEAD FITTING
extra long description
MYERS STTB 2 CH MYERS 3/4 THROUGH B
Long Description
Eaton Crouse-Hinds series Myers through bulkhead fitting, Zinc, 3/4"
Special Features
Weight 50 Lb per 100
Additional Information
dimensions
1.6800 IN X 1.6800 IN X 1.6500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
STTB 2
GTIN
00784731100702
UPC
784731100702
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Through Bulkhead Fitting
Packaging
Weight per each
0.5
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 72

Location search:

Greater DFW RDC Area

Location Stock Available

M-Z

Location Stock Available
Midland
5 View Store
Pearland
1 View Store
These alternate items can be purchased instead of STTB2.
Jump To:

Cross Referenced

These items are similar to STTB2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STTB 2 Eaton Crouse-Hinds 00784731100702
H075BHD Thomas & Betts Conduit n/a
H075BHD Thomas & Betts 00786210002439

* All prices subject to change.

Begin Live Chat