LT7545G - 3/4" 45D LT Conn Ground Lug

Eaton

  • $17.21 (Each)
  • $17.21 (Each)

  • $172.08 (Per 10)

  • $1,720.80 (Per 100)
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
LT7545G
Manufacturer
Eaton
Manufacturer's Part Number
LT7545G
Description
3/4" 45D LT Conn Ground Lug
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 3/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564260222 / 00784564260222
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.21 (Each)
Carton
$17.21 (Each)
Standard Packaging
$172.08 (Per 10)
Resources
Images
 
 
LT7545G - Small Image
 
LT7545G - Large Image
Attachments
 
 
LT7545G - Specification Sheet
Tech Bulletins
 
 
LT7545G - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
3/4 LT 45 Degree Conn Ground Lug
Description
3/4" 45D LT CONN GROUND LUG
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LT7545G 3/4 LT 45 DEGREE CO
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 45° angle, Aluminum ground lug, Non-insulated, #4-14 AWG lug size, Malleable iron, 3/4"
Special Features
With 14 To 4 AWG Aluminum Grounding Lug
Additional Information
dimensions
2.6900 IN X 1.5600 IN X 2.6900 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT7545G
GTIN
00784564260222
UPC
784564260222
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.51
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT7545G.
Jump To:

Cross Referenced

These items are similar to LT7545G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-4575L Appleton Electric 00781381403245
LT7545G Eaton Crouse-Hinds 00784564260222
4Q-475L O-Z Gedney 00783126618419
5243GR Thomas & Betts 00786210899893

* All prices subject to change.

Begin Live Chat