LT150G - 1-1/2" LT Conn Ground #4

Eaton

  • $42.70 (Each)
  • $42.70 (Each)

  • $85.40 (Per 2)

  • $4,270.08 (Per 100)
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
LT150G
Manufacturer
Eaton
Manufacturer's Part Number
LT150G
Description
1-1/2" LT Conn Ground #4
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564260055 / 00784564260055
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.70 (Each)
Carton
$85.40 (Per 2)
Resources
Tech Bulletins
 
 
LT150G - Tech Bulletin
Attachments
 
 
LT150G - Specification Sheet
Images
 
 
LT150G - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Description
1-1/2" LT CONN GROUND #4
Product Type
1 1/2 LT Conn Ground Lug
extra long description
MIDWEST LT150G 1 1/2 LT CONN GROUND
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Aluminum ground lug, Non-insulated, #4-14 AWG lug size, Malleable iron, 1-1/2"
Special Features
With 14 To 4 AWG Aluminum Grounding Lug
Additional Information
dimensions
2.3800 IN X 2.4400 IN X 2.4400 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT150G
GTIN
00784564260055
UPC
784564260055
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1 1/2 IN
Packaging
Weight per each
0.85
Carton
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT150G.
Jump To:

Cross Referenced

These items are similar to LT150G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR150GL American Fittings 00662364390106
434-SLTG Bridgeport Fittings 00781747204349
LT150G Eaton Crouse-Hinds 00784564260055
K1501-G Killark 00783936383552
4Q-150L O-Z Gedney 00783126617726
5236GR Thomas & Betts 00786210896090
4Q-l50L O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat