LT15090SA - 1-1/2" 90D LT Con

Eaton

  • $82.17 (Each)
  • $82.17 (Each)

  • $8,216.77 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
LT15090SA
Manufacturer
Eaton
Manufacturer's Part Number
LT15090 SA
Description
1-1/2" 90D LT Con
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-Insulated, Aluminum, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564962744 / 00784564962744
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.17 (Each)
Carton
$82.17 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Images
 
 
LT15090SA - Small Image
 
LT15090SA - Large Image
Attachments
 
 
LT15090SA - Specification Sheet
Tech Bulletins
 
 
LT15090SA - Tech Bulletin
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
Aluminum
Descriptions
Product Type
1 1/2 LT 90 Degree Conn Al
Description
1-1/2" 90D LT CON
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LT15090 SA 1 1/2 LT 90 DEGR
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Non-insulated, Aluminum, 1-1/2"
Additional Information
dimensions
3.8100 IN X 2.4400 IN X 3.8100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT15090 SA
GTIN
00784564962744
UPC
784564962744
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Packaging
Weight per each
0.73
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
8 View Store

A-L

Location Stock Available
Dallas
6 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of LT15090SA.
Jump To:

Cross Referenced

These items are similar to LT15090SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L9150 AFC Cable Systems 77680137227
ST-90150AL Appleton Electric 00781381672610
ST-90150 Appleton Electric 781381680653
474-SLT Bridgeport Fittings 781747024749
474SLT Bridgeport Fittings 00781747024749
LT15090 SA Eaton Crouse-Hinds 00784564962744
LT-15090 Eaton Crouse-Hinds 784564901507
LT15090 Eaton Crouse-Hinds 00784564901507
LTK15090 Eaton Crouse-Hinds 00784564000323
LT15090SA Eaton Crouse-Hinds 78456496274
LT15090-SA Eaton Crouse-Hinds 784564962744
SL90150 LH Dottie 781002667438
66915B Halex 51411669157
H1509 Hubbell Wiring Device-Kellems 783585034263
K1509 Killark 00783936991412
MLT90-150 Orbit Industries 00835243031265
4Q9150 O-Z Gedney 00783126619355
4Q-9150 O-Z Gedney 783126619355
3426 Raco 50169034262
H1509 Raco n/a
LML-51 Remke 785411301952
5256AL Thomas & Betts 786210802589
5256 Thomas & Betts 00786210052564
5256AL Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat