LT100G - 1" LT Ground Conn

Eaton

  • $16.23 (Each)
  • $16.23 (Each)

  • $81.16 (Per 5)

  • $1,623.19 (Per 100)

In-Stock: 0 available locally (Killeen, TX) (change location)
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
LT100G
Manufacturer
Eaton
Manufacturer's Part Number
LT100G
Description
1" LT Ground Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 1"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564260031 / 00784564260031
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.23 (Each)
Carton
$16.23 (Each)
Standard Packaging
$81.16 (Per 5)
Stock Availability
Killeen
0 (Find nearest stock)
Austin RDC
0
All Stores
383
Resources
Images
 
 
LT100G - Small Image
 
LT100G - Large Image
Attachments
 
 
LT100G - Specification Sheet
Tech Bulletins
 
 
LT100G - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Description
1" LT GROUND CONN
Product Type
1 LT Conn Ground Lug
extra long description
MIDWEST LT100G 1 LT CONN GROUND LUG
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Aluminum ground lug, Non-insulated, #4-14 AWG lug size, Malleable iron, 1"
Special Features
With 14 To 4 AWG Aluminum Grounding Lug
Additional Information
dimensions
2.0600 IN X 0.8100 IN X 0.8100 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT100G
GTIN
00784564260031
UPC
784564260031
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1 in
Packaging
Weight per each
0.46
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LT100G.
Jump To:

Cross Referenced

These items are similar to LT100G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-100L Appleton Electric 00781381403092
LT100G Eaton Crouse-Hinds 00784564260031
4Q-100L O-Z Gedney 00783126617528
5234GR Thomas & Betts 00786210899855
0904-05-00 AFC Cable Systems 77680147677
NML100 American Fittings 662364750061
NMLT100 Arlington 18997541000
432-NMLT Bridgeport Fittings 781747404329
LT100NM Eaton Crouse-Hinds 662277003551
NLT100 LH Dottie 781002360063
NMLT-100 Garvin Industries 785592000484
76210B Halex 51411762100
P100NGYA Hubbell Wiring Device-Kellems 783585339214
NMLQ-1100 Madison Electric 784297630033
21815 Morris 601986218153
NMM-31 Neer 687855211319
NMLT-100 Orbit Industries 835243030688
NMLT-100 Producto Electric Corp. 785244837086
4724 Raco 50169947241
4724-8 Raco 50169472484
4744 Raco 50169047446
7102 Teddico-BWF 00087115071026
6304 Thomas & Betts 786210063041
LT-503 Thomas & Betts 785991055450
LT100G Thomas & Betts 34481152064
LT100P Thomas & Betts 786210450674
P473 Topaz 751338216006

* All prices subject to change.

Begin Live Chat