FMVA11LCYUNV3476 - 82W 347-400V 11000LUM 3/4" NPT Yoked Led Flood

Eaton

  • $6992.65 (Each)
  • $6,992.65 (Each)

In-Stock: 1 available at other locations ( find a store with stock)
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
FMVA11LCYUNV3476
Manufacturer
Eaton
Manufacturer's Part Number
FMVA11LCY-UNV34-76
Description
82W 347-400V 11000LUM 3/4" NPT Yoked Led Flood
Eaton Crouse-Hinds Series Champ Fmva Led Floodlight, Cool White, Dimmable Driver, 3/4" Entry, 320W Equivalent, Heat and Impact Resistant Glass Lens, 11000 Lumens, 144 LM/W, Die Cast Aluminum, Yoke Mount, 347-480 Vac, 84W, 7X6 Optics
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276885172 / 00662276885172
Weight per unit
32.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,992.65 (Each)
Stock Availability
Siloam Springs
0 (Find nearest stock)
Springdale
0
All Stores
1
Resources
Images
 
 
FMVA11LCYUNV3476 - Small Image
 
FMVA11LCYUNV3476 - Large Image
 
FMVA11LCYUNV3476 - Large Image
 
FMVA11LCYUNV3476 - Large Image
Attachments
 
 
FMVA11LCYUNV3476 - Specification Sheet
Brochures
 
 
FMVA11LCYUNV3476 - Brochure
Tech Bulletins
 
 
FMVA11LCYUNV3476 - Tech Bulletin
Other Links
 
 
FMVA11LCYUNV3476 - Other
 
FMVA11LCYUNV3476 - Other
 
FMVA11LCYUNV3476 - Other
 
FMVA11LCYUNV3476 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Crouse-Hinds series Champ FMVA LED floodlights are designed to provide full-spectrum, crisp, white light in Class I and Class II hazardous areas. Eleven versions of the Champ FMVA are available, ranging from 3,000 to 50,000 lumens, providing a reliable and long-life solution for a wide range of floodlighting applications. Champ FMVA LED floodlights are certified for use in NEC, CEC and IEC hazardous locations, providing a single solution for applications around the world. These floodlights are ideal for
extra long description
CRS-H FMVA11LCY-UNV34-76 LED FLOOD
Product Type
Led Flood Cool Glass Lens 347-480 Vac
Description
82W 347-400V 11000LUM 3/4" NPT YOKED LED FLOOD
Long Description
Eaton Crouse-Hinds series Champ FMVA LED floodlight, Cool white, Dimmable driver, 3/4" entry, 320W equivalent, Heat and impact resistant glass lens, 11000 lumens, 144 lm/W, Die cast aluminum, Yoke mount, 347-480 Vac, 84W, 7x6 optics
Additional Information
dimensions
15.5000 IN X 7.0000 IN X 12.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FMVA11LCY-UNV34-76
GTIN
00662276885172
UPC
662276885172
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
32.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of FMVA11LCYUNV3476.
Jump To:

Similar Items

Similar items are close alternatives to FMVA11LCYUNV3476, though they may not be 100% alike.

Champ Led 480V Yo
  • MFR Part #: N/A
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FMV11LCYUNV3476 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat