EHC1 - Ehc1

Eaton

  • $7.80 (Each)
  • $7.80 (Each)

  • $117.00 (Per 15)

Availability: Currently Out Of Stock
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
EHC1
Manufacturer
Eaton
Manufacturer's Part Number
EHC1
Description
Ehc1
Eaton Crouse-Hinds Series Ehc Service Entrance Cap, Aluminum Die Cast, 1/2", Clamp Type
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
SLB'S & Jake Ell'S
UNSPSC
39121416 - Electronic connector caps
UPC/GTIN
662277002011 / 00662277002011
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.80 (Each)
Standard Packaging
$117.00 (Per 15)
Resources
Images
 
 
EHC1 - Small Image
 
EHC1 - Large Image
Attachments
 
 
EHC1 - Specification Sheet
Tech Bulletins
 
 
EHC1 - Tech Bulletin
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
Aluminum Die-Cast
connection
Clamp
Dimensions and Weight
Size
1/2 in
Descriptions
extra long description
CRS-H EHC1 1/2 EMT/RGD CLMP SE CAP
Description
EHC1
Product Type
1/2 Emt/RGD CLMP Se Cap
Features
Service entrance caps from Eaton's Crouse-Hinds Division are used in overhead service entrance to connect cables to a box or an enclosure.
Long Description
Eaton Crouse-Hinds series EHC service entrance cap, Aluminum die cast, 1/2", Clamp type
Special Features
Weight 11 Lb per 100
Additional Information
dimensions
5.4000 IN X 2.6600 IN X 2.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EHC1
GTIN
00662277002011
UPC
662277002011
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
Service entrance cap
Packaging
Weight per each
0.09
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EHC1.
Jump To:

Cross Referenced

These items are similar to EHC1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC0100 Appleton Electric n/a
ECO-100 APPOZGCOMM 00687855251001
140 Arlington 00018997001405
1251 Bridgeport Fittings 00781747012517
EHC1 Eaton Crouse-Hinds 00662277002011
EH1 Eaton Crouse-Hinds n/a
EC50 LH Dottie 00781002400059
SEC50 Garvin Industries 00785592410009
4L Halex n/a
58005 Halex 00051411580056
L-800-CL Madison Electric 00784297370502
95120 Minerallac 00085937951205
EC-50 Orbit Industries 00835243030466
NEEEC0103 O-Z Gedney n/a
EC0100 O-Z Gedney n/a
700 Producto Electric Corp. 00785244170008
2402 Raco 00050169024027
8661 Regal n/a
SH101 Thomas & Betts 00785991433500
SH-101 Thomas & Betts Conduit n/a
731 Topaz 00751338176409

* All prices subject to change.

Begin Live Chat