E10162317 - WHT M-FM-FM T Conn

Eaton

  • $283.84 (Each)
  • $283.84 (Each)

In-Stock: 0 available locally (Andrews, TX) (change location)
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
E10162317
Manufacturer
Eaton
Manufacturer's Part Number
E1016-2317
Description
WHT M-FM-FM T Conn
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Three Way "T" Connector, Up to 400A Continuous, White, Male/Female/Female, Thermoplastic Elastomer (Tpe), Tapping, Lay Down, 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275129826 / 00662275129826
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$283.84 (Each)
Stock Availability
Andrews
0 (Find nearest stock)
Odessa
0
All Stores
20
Resources
Images
 
 
E10162317 - Small Image
 
E10162317 - Large Image
 
E10162317 - Large Image
 
E10162317 - Large Image
Attachments
 
 
E10162317 - Specification Sheet
Brochures
 
 
E10162317 - Brochure
Other Links
 
 
E10162317 - Other
 
E10162317 - Other
 
E10162317 - Other
 
E10162317 - Other
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
600 VAC/VDC
connection
Connectors
Poles
1
Wire Size
2 To 4/0 AWG
amperage rating
400
Dimensions and Weight
Size
1.50 in Diamater X 3.88 in Length
Descriptions
extra long description
CRS-H E1016-2317 E1016 MFF TAP TEE
Description
WHT M-FM-FM T CONN
Product Type
E1016 MFF Tap Tee WH
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 three way "T" connector, Up to 400A continuous, White, Male/female/female, Thermoplastic elastomer (TPE), Tapping, Lay down, 600 Vac/dc
Special Features
NEMA 3R Enclosure
Additional Information
dimensions
5.0000 IN X 1.5000 IN X 3.3100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E1016-2317
GTIN
00662275129826
UPC
662275129826
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Three way "T" connector
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
environmental conditions
-40 To 105 Deg C
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
20 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of E10162317.
Jump To:

Cross Referenced

These items are similar to E10162317 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E10162317 Eaton Crouse-Hinds 00662275129826
HBLTW Hubbell Wiring Device-Kellems 00783585174198
16A22W Leviton 00078477022429

* All prices subject to change.

Begin Live Chat