DS441 - DS441 Box Cover

Eaton

  • $186.64 (Each)
  • $186.64 (Each)
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
DS441
Manufacturer
Eaton
Manufacturer's Part Number
DS441
Description
DS441 Box Cover
Eaton Crouse-Hinds Series Flexstation DS Blank Cover, Feraloy Iron Alloy, Single-Gang, Single Hole Cover
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274147451 / 00782274147451
Weight per unit
3.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$186.64 (Each)
Resources
Tech Bulletins
 
 
DS441 - Tech Bulletin
Other Links
 
 
DS441 - Other
 
DS441 - Other
 
DS441 - Other
Attachments
 
 
DS441 - Specification Sheet
Images
 
 
DS441 - Small Image
 
DS441 - Large Image
 
DS441 - Large Image
 
DS441 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
FERALOY IRON ALLOY
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
5-7/8 In Length X 3-1/2 In Width X 2-11/18 In Depth
Descriptions
Description
DS441 BOX COVER
Long Description
Eaton Crouse-Hinds series FlexStation DS blank cover, Feraloy iron alloy, Single-gang, Single hole cover
Special Features
Single Gang, NEMA 3R/7B/7C/7D/9E/9F/9G/12
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Product Type
Eds/Edsc/Efs/Efsc Sin/Multi GNG Dev Body
extra long description
CRS-H DS441 EDS/EDSC/EFS/EFSC SIN/M
Additional Information
dimensions
5.3000 IN X 4.6000 IN X 6.8000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
DS441
GTIN
00782274147451
UPC
782274147451
Taxonomies, Classifications, and Categories
Type
BLANK COVER
Category Description
FS BOXES AND COVERS
Packaging
Weight per each
3.35
Carton
1
Uses, Certifications, and Standards
standard
UL 1203
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DS441.
Jump To:

Cross Referenced

These items are similar to DS441 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EDSK1J Appleton Electric 00781381672788
EDSKBA Appleton Electric 00781381673051
ESKBBQ Appleton Electric 00781381634274
OZG# SCK0 Appleton Electric n/a
DS441 Eaton Crouse-Hinds 00782274147451
X-10 Killark 00783936890005
SCK0 O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat