CHIC0SS6 - 6OZ Speed Sealing Compound

Eaton

  • $156.24 (Each)
  • $156.24 (Each)

  • $3,124.80 (Per 20)

In-Stock: 3 available locally (Nacogdoches, TX) (change location)
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
CHIC0SS6
Manufacturer
Eaton
Manufacturer's Part Number
CHICO SS6
Description
6OZ Speed Sealing Compound
Eaton Crouse-Hinds Series Chico Speedseal Sealing Compound, 6 Oz
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39121337 - Electrical sealing compound
UPC/GTIN
782274223117 / 00782274223117
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.24 (Each)
Standard Packaging
$3,124.80 (Per 20)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
64
Resources
Images
 
 
CHIC0SS6 - Small Image
 
CHIC0SS6 - Large Image
 
CHIC0SS6 - Large Image
 
CHIC0SS6 - Large Image
 
CHIC0SS6 - Large Image
Attachments
 
 
CHIC0SS6 - Specification Sheet
Tech Bulletins
 
 
CHIC0SS6 - Tech Bulletin
Other Links
 
 
CHIC0SS6 - Other
 
CHIC0SS6 - Other
 
CHIC0SS6 - Other
 
CHIC0SS6 - Other
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
6 Oz. Speed Sealing Compound
extra long description
CRS-H CHICO SS6 6 OZ. SPEED SEALING
Description
6OZ SPEED SEALING COMPOUND
Features
Chico SpeedSeal compound lets you reliably install a complete explosionproof seal in five minutes. Chico SpeedSeal comes in a self-contained applicator kit that eliminates the need for measuring before mixing. Just pump to mix the material, inject the pre-measured amount, replace the plug and the fitting is sealed. It’s that easy. Chico SpeedSeal expands after injection to tightly fill the entire fitting, automatically separating the conductors. The time-consuming and tedious task of packing fiber to
Long Description
Eaton Crouse-Hinds series Chico SpeedSeal sealing compound, 6 oz
Special Features
Designed to separate and form an explosionproof seal around each electrical conductor in Eaton's Crouse-Hinds EYS and EYD sealing fittings
Additional Information
dimensions
1.8900 IN X 10.3900 IN X 1.8900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CHICO SS6
GTIN
00782274223117
UPC
782274223117
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Sealing Compound
Packaging
Weight per each
0.67
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat