CGB8920 - 3" NPT Male Cord/Cable Fitting (2.188-2.500)

Eaton

  • $355.68 (Each)
  • $355.68 (Each)
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
CGB8920
Manufacturer
Eaton
Manufacturer's Part Number
CGB8920
Description
3" NPT Male Cord/Cable Fitting (2.188-2.500)
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 2.188-2.500", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 3" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274541327 / 00782274541327
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$355.68 (Each)
Resources
Images
 
 
CGB8920 - Small Image
 
CGB8920 - Large Image
Attachments
 
 
CGB8920 - Specification Sheet
Brochures
 
 
CGB8920 - Brochure
Tech Bulletins
 
 
CGB8920 - Tech Bulletin
Other Links
 
 
CGB8920 - Other
 
CGB8920 - Other
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
Feraloy Iron Alloy Body and Gland Nut, Neoprene Seal
connection
Male NPT
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Size
3 in
Descriptions
Product Type
3 NPT Male Cord/Cab FTG Neo Bush
Description
3" NPT MALE CORD/CABLE FITTING (2.188-2.500)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H CGB8920 3 NPT MALE CORD/CAB F
Special Features
Non-Armored Gland, Cord Size 2.188 To 2.500 In
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 2.188-2.500", Non-armoured and tray cable, Non-armoured, Steel, General purpose, 3" NPT
Additional Information
dimensions
4.0600 IN X 3.8800 IN X 3.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CGB8920
GTIN
00782274541327
UPC
782274541327
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
3.8
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGB8920.
Jump To:

Cross Referenced

These items are similar to CGB8920 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGB8920 Eaton Crouse-Hinds 00782274541327
CGFP8920 Eaton Crouse-Hinds 00782274154305
4300TC Thomas & Betts 00786210712512
APP# TC300244 O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat