CGB498 - 1-1/4" Dia Male Cord Grip (.875-1.000)

Eaton

  • $75.91 (Each)
  • $75.91 (Each)

  • $379.55 (Per 5)
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
CGB498
Manufacturer
Eaton
Manufacturer's Part Number
CGB498
Description
1-1/4" Dia Male Cord Grip (.875-1.000)
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.875-1.000", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 1-1/4" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274135007 / 00782274135007
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.91 (Each)
Standard Packaging
$379.55 (Per 5)
Resources
Images
 
 
CGB498 - Small Image
 
CGB498 - Large Image
Attachments
 
 
CGB498 - Specification Sheet
Brochures
 
 
CGB498 - Brochure
Tech Bulletins
 
 
CGB498 - Tech Bulletin
Other Links
 
 
CGB498 - Other
 
CGB498 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPT
Material
Steel Body, Aluminum Gland Nut, Neoprene Seal
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Size
1-1/4 in
Descriptions
Product Type
1 1/4 NPT Male Cord/Cab FTG Neo Bush
Description
1-1/4" DIA MALE CORD GRIP (.875-1.000)
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.875-1.000", Non-armoured and tray cable, Non-armoured, Steel, General purpose, 1-1/4" NPT
Special Features
Non-Armored Gland, Cord Size 0.875 To 1.000 In
extra long description
CRS-H CGB498 1 1/4 NPT MALE CORD/CA
Additional Information
dimensions
3.1400 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Manufacturers Part Number
CGB498
Brand
Eaton
GTIN
00782274135007
UPC
782274135007
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
1.15
Carton
1
Package
5
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGB498.
Jump To:

Similar Items

Similar items are close alternatives to CGB498, though they may not be 100% alike.

1 1/4" Cord Grip Conn Kit (.750-1.500)
  • Our Part #: CG125K
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($130.60) ·
CG125K - American Fittings Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.06

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CGB498 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-87125S Appleton Electric 00781381449496
CGB498 Eaton Crouse-Hinds 00782274135007
CG125-950 Eaton Crouse-Hinds 00784564001108
SR-125-1000 O-Z Gedney 00783126506716
SR-12510 O-Z Gedney 00783126508154
3705-1 Raco 00050169370513
2558 Thomas & Betts 00786210025582

* All prices subject to change.

Begin Live Chat