570SA - 1-1/2" Alu FM7 Cond Body CVR

Eaton

  • $22.88 (Each)
  • $22.88 (Each)

  • $572.00 (Per 25)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
570SA
Manufacturer
Eaton
Manufacturer's Part Number
570 SA
Description
1-1/2" Alu FM7 Cond Body CVR
Conduit Body Cover, Epoxy Powder Coated, 1-1/2 In Trade Size, 6 In Length, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274003719 / 00782274003719
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.88 (Each)
Standard Packaging
$572.00 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
388
Resources
Images
 
 
570SA - Small Image
 
570SA - Large Image
 
570SA - Large Image
 
570SA - Large Image
Attachments
 
 
570SA - Specification Sheet
Tech Bulletins
 
 
570SA - Tech Bulletin
Other Links
 
 
570SA - Other
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
Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Length
6 in
Width
0.84
Height
6
Descriptions
Product Type
Conduit Body Cover
extra long description
CRS-H 570 SA 1 1/2 WDGNUT SHT AL FO
Long Description
Conduit Body Cover, Epoxy Powder Coated, 1-1/2 in Trade Size, 6 in Length, 0.2 lb/EA
Short Description
Conduit Body Cover, 1-1/2 in, Form 7 Body, Aluminum
Special Features
Wedge-Lok Cast Cover
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
1-1/2" ALU FM7 COND BODY CVR
Additional Information
body type
Conduit
includes
Stainless Steel Screw
for use with
Rigid Conduit Body
Standards Met
UL Listed;CSA Certified;NEC/CEC Certified
package quantity
25 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
570 SA
GTIN
00782274003719
UPC
782274003719
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
COVER
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Hazardous Locations
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 570SA.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 570SA.

Eaton Crouse-Hinds Series Condulet Form 7 Cover With Integral Gasket, Sheet Alum...
  • Our Part #: 570GSA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 570G SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 20 ($792.20) ·
570GSA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.61

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 570SA, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Form 7 Cover, Sheet Aluminum, 1/2"
  • Our Part #: 170SA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 170 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($262.00) ·
170SA - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.48

Each

QTY:
Each
Add
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 1-1/2 In, Form: 7, Mounting...
  • Our Part #: 570SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 570SA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 20 ($203.80) · 100 ($1,019.00) ·
570SA - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.19

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 570SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
570-SA Appleton Electric 781381601214
570SA Eaton Crouse-Hinds 00782274003719
570SA Killark 00783936080833
570-SA O-Z Gedney 00781381601214
570SA Thomas & Betts 00786210104997

* All prices subject to change.

Begin Live Chat