380F - 1" Cond Body CVR

Eaton

  • $20.95 (Each)
  • $20.95 (Each)

  • $209.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
380F
Manufacturer
Eaton
Manufacturer's Part Number
380F
Description
1" Cond Body CVR
Eaton Crouse-Hinds Series Condulet Form 8 Cover, Feraloy Iron Alloy, 1"
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274003009 / 00782274003009
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.95 (Each)
Standard Packaging
$209.50 (Per 10)
Resources
Images
 
 
380F - Small Image
 
380F - Large Image
 
380F - Large Image
Attachments
 
 
380F - Specification Sheet
Tech Bulletins
 
 
380F - Tech Bulletin
Other Links
 
 
380F - Other
 
380F - Other
Features
Material
FERALOY IRON ALLOY
Dimensions and Weight
Width
0.39
Length
1.76
Height
5.66
Descriptions
Product Type
1 CST Iron Form 8 CVR
extra long description
CRS-H 380F 1 CST IRON FORM 8 CVR
Description
1" COND BODY CVR
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
Long Description
Eaton Crouse-Hinds series Condulet Form 8 cover, Feraloy iron alloy, 1"
Manufacturer Information
Manufacturers Part Number
380F
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274003009
UPC
782274003009
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
COVER
Packaging
Weight per each
0.48
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
You must have an account to view stock levels
These alternate items can be purchased instead of 380F.
Jump To:

Cross Referenced

These items are similar to 380F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
380F Appleton Electric 00781381744546
380F Eaton Crouse-Hinds 00782274003009
380F Killark 00783936481616
380F Thomas & Betts 00786210164885

* All prices subject to change.