1740 - 1-1/4" FMC 90 Ins Conn

Eaton

  • $27.51 (Each)
  • $27.51 (Each)

  • $55.02 (Per 2)

  • $2,751.18 (Per 100)
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
1740
Manufacturer
Eaton
Manufacturer's Part Number
1740
Description
1-1/4" FMC 90 Ins Conn
Eaton Crouse-Hinds Series FMC Clamp Type Connector, FMC, 90° Angle, Insulated, Malleable Iron, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564117403 / 00784564117403
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.51 (Each)
Carton
$27.51 (Each)
Standard Packaging
$55.02 (Per 2)
Resources
Images
 
 
1740 - Small Image
 
1740 - Large Image
Attachments
 
 
1740 - Specification Sheet
Tech Bulletins
 
 
1740 - Tech Bulletin
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
Malleable Iron
connection
Threaded NPSM
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-1/4 in
Descriptions
Long Description
Eaton Crouse-Hinds series FMC clamp type connector, FMC, 90° angle, Insulated, Malleable iron, 1-1/4"
Special Features
Weight 113 Lb per 100
Product Type
1 1/4 FMC 90 Conn Insulated
Description
1-1/4" FMC 90 INS CONN
Features
Crouse-Hinds series FMC connectors and couplings are used to connect flexible metallic conduit to a box or enclosure. Our FMC fittings are available in a variety of styles, including set screw, duplex, squeeze, clamp and saddle grip. They are available in steel, malleable iron and zinc die cast.
extra long description
MIDWEST 1740 1 1/4 FMC 90 CONN INSU
Additional Information
dimensions
3.8800 IN X 1.2500 IN X 3.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1740
GTIN
00784564117403
UPC
784564117403
Taxonomies, Classifications, and Categories
Type
Clamp type connector
Category Description
FLEX & MC FITTINGS
Packaging
Weight per each
1.25
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Class I Div 2
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1740.
Jump To:

Cross Referenced

These items are similar to 1740 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7384I Appleton Electric 00781381440066
808I Bridgeport Fittings 00781747108081
1740 Eaton Crouse-Hinds 00784564117403
AC125T O-Z Gedney 00783126015409
3205 Raco 00050169032053
274I Thomas & Betts n/a
3138 Thomas & Betts 00786210031385
XC294 Thomas & Betts 00785991908954
XC894 Thomas & Betts 00785991910087
AFCI9125 AFC Cable Systems 00077680285096
104Mi Topaz 00751338105416

* All prices subject to change.

Begin Live Chat