1710 - 1" FMC Ins SQZ Flex Conn

Eaton

  • $8.23 (Each)
  • $8.23 (Each)

  • $164.62 (Per 20)

  • $823.08 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
1710
Manufacturer
Eaton
Manufacturer's Part Number
1710
Description
1" FMC Ins SQZ Flex Conn
Eaton Crouse-Hinds Series Squeeze Type Connector, FMC, Straight, Insulated, Malleable Iron, 1"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564117106 / 00784564117106
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.23 (Each)
Carton
$8.23 (Each)
Standard Packaging
$164.62 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
46
Resources
Images
 
 
1710 - Small Image
 
1710 - Large Image
Attachments
 
 
1710 - Specification Sheet
Tech Bulletins
 
 
1710 - Tech Bulletin
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1 in
Descriptions
Special Features
Cable Opening Size 1-3/8 In, Weight 26 Lb per 100
Long Description
Eaton Crouse-Hinds series squeeze type connector, FMC, Straight, Insulated, Malleable iron, 1"
Description
1" FMC INS SQZ FLEX CONN
Product Type
1 FMC SQZ Conn Insulated
Features
Crouse-Hinds series FMC connectors and couplings are used to connect flexible metallic conduit to a box or enclosure. Our FMC fittings are available in a variety of styles, including set screw, duplex, squeeze, clamp and saddle grip. They are available in steel, malleable iron and zinc die cast.
extra long description
MIDWEST 1710 1 FMC SQZ CONN INSULAT
Additional Information
dimensions
1.7500 IN X 2.1300 IN X 2.1300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1710
GTIN
00784564117106
UPC
784564117106
Taxonomies, Classifications, and Categories
Type
Squeeze type connector
Category Description
FLEX & MC FITTINGS
Packaging
Weight per each
0.35
Carton
1
Package
20
Uses, Certifications, and Standards
Enclosure
Class I Div 2
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 46

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
25 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Tucson
21 View Store
These alternate items can be purchased instead of 1710.
Jump To:

Cross Referenced

These items are similar to 1710 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7483I Appleton Electric 00781381404136
410-I Bridgeport Fittings 00781747104106
1710 Eaton Crouse-Hinds 00784564117106
24-100T O-Z Gedney 00783126712384
3304 Raco 00050169033043
XC-903 Thomas & Betts Conduit n/a
256I Thomas & Betts n/a
3117 Thomas & Betts 00786210031170
XC873 Thomas & Betts 00785991447330
XC903 Thomas & Betts 00785991448504
AFCI100 AFC Cable Systems 00077680285300
153Mi Topaz 00751338111219

* All prices subject to change.

Begin Live Chat