1709 - 3/4" FMC Ins SQZ Flex Conn

Eaton

  • $3.90 (Each)
  • $3.90 (Each)

  • $77.94 (Per 20)

  • $389.70 (Per 100)
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
1709
Manufacturer
Eaton
Manufacturer's Part Number
1709
Description
3/4" FMC Ins SQZ Flex Conn
Eaton Crouse-Hinds Series Squeeze Type Connector, FMC, Straight, Insulated, Malleable Iron, 3/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564117090 / 00784564117090
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.90 (Each)
Carton
$77.94 (Per 20)
Resources
Tech Bulletins
 
 
1709 - Tech Bulletin
Attachments
 
 
1709 - Specification Sheet
Images
 
 
1709 - Small Image
 
1709 - Large Image
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 FMC SQZ Conn Insulated
Description
3/4" FMC INS SQZ FLEX CONN
Features
Crouse-Hinds series FMC connectors and couplings are used to connect flexible metallic conduit to a box or enclosure. Our FMC fittings are available in a variety of styles, including set screw, duplex, squeeze, clamp and saddle grip. They are available in steel, malleable iron and zinc die cast.
extra long description
MIDWEST 1709 3/4 FMC SQZ CONN INSUL
Long Description
Eaton Crouse-Hinds series squeeze type connector, FMC, Straight, Insulated, Malleable iron, 3/4"
Special Features
Cable Opening Size 1-1/8 In, Weight 17 Lb per 100
Additional Information
dimensions
1.6900 IN X 1.7500 IN X 1.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1709
GTIN
00784564117090
UPC
784564117090
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Squeeze type connector
Packaging
Weight per each
0.23
Carton
20
Uses, Certifications, and Standards
Enclosure
Class I Div 2
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1709.
Jump To:

Cross Referenced

These items are similar to 1709 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7482VI Appleton Electric 00781381404129
408-I Bridgeport Fittings 00781747104083
1709 Eaton Crouse-Hinds 00784564117090
24-34T O-Z Gedney 00783126712285
3303 Raco 00050169033036
XC-902 Thomas & Betts Conduit n/a
255I Thomas & Betts n/a
3115 Thomas & Betts 00786210031156
XC872 Thomas & Betts 00785991447323
XC902 Thomas & Betts 00785991448498
AFCI750 AFC Cable Systems 00077680285294
1709 Eaton Wiring Devices 00032664610219
152Mi Topaz 00751338111110

* All prices subject to change.

Begin Live Chat