150 - 1/2" Alu Condulet Cover

Eaton

  • $2.23 (Each)
  • $2.23 (Each)

  • $111.39 (Per 50)

  • $222.78 (Per 100)

Availability: In Stock Locally
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
150
Manufacturer
Eaton
Manufacturer's Part Number
150
Description
1/2" Alu Condulet Cover
Rigid Conduit Body Cover, Epoxy Powder Coated, 1/2 In Trade Size, 90 ° Angle, 8.5 In Length, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
784564140517 / 00784564140517
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.23 (Each)
Carton
$2.23 (Each)
Standard Packaging
$111.39 (Per 50)
Resources
Images
 
 
150 - Small Image
 
150 - Large Image
 
150 - Large Image
Specifications Sheets
 
 
150 - Specification Sheet
Attachments
 
 
150 - Specification Sheet
Brochures
 
 
150 - Brochure
Tech Bulletins
 
 
150 - Tech Bulletin
Other Links
 
 
150 - Other
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
Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coated
Color
Gray
Dimensions and Weight
Length
8.5 in
Width
5.5
Height
7.5
Descriptions
Product Type
Rigid Conduit Body Cover
Long Description
Rigid Conduit Body Cover, Epoxy Powder Coated, 1/2 in Trade Size, 90 ° Angle, 8.5 in Length, 0.04 lb/EA
Short Description
Rigid Conduit Body Cover, 1/2 in, Aluminum
Special Features
Corrosion Resistant
Description
1/2" ALU CONDULET COVER
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
extra long description
MIDWEST 150 1/2 COND BODY CVR
Additional Information
body type
Conduit
angle
90 °
Enclosure Type
Nema 4
includes
Stainless Steel Screw
for use with
Rigid Conduit Body
Standards Met
UL Listed;CSA Certified
package quantity
50 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
150
GTIN
00784564140517
UPC
784564140517
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
COVER
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.04 lb/EA
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 150.
Jump To:

Similar Items

Similar items are close alternatives to 150, though they may not be 100% alike.

Aluminum Cover With Neoprene Integral Gasket, 1/2 In (Trade), Gray, Powder Paint...
  • Our Part #: 150G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 150G
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($241.82) ·
150G - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.84

Each

QTY:
Each
Add
Oz-Gedney BS-A Series Domed Top Design Cover, 1/4 In Hub, Screw-In Mounting, Sta...
  • Our Part #: BS50A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BS50A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($348.00) · 250 ($1,740.00) ·
BS50A - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.96

Each

QTY:
Each
Add
Conduit Outlet Body Cover, Natural, 1/2 In Trade Size, 0.02 LB/Ea
  • Our Part #: K50A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K50-A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($261.50) · 200 ($1,046.00) ·
K50A - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.23

Each

QTY:
Each
Add
O Series/Duraloy 5 Series - Aluminum Conduit Body Cover - Hub Size 1/2inch
  • Our Part #: 0L10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OL-10
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 20 ($56.80) ·
0L10 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.84

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K50A Appleton Electric 00781381470254
CC-50 APPOZGCOMM 00687855350070
980 Arlington n/a
SC41 Bridgeport Fittings 00781747046413
150 Eaton Crouse-Hinds 00784564140517
BC50 LH Dottie 00781002403005
CG-50 Garvin Industries n/a
59205B Halex 00051411592059
OL10 Killark 00783936490076
LA-50 Madison Electric 00784297323300
11710 Mulberry 00095327117104
CC50 Neer n/a
BS50A O-Z Gedney 00783126060102
CC50 O-Z Gedney 68785535007
CC-50 O-Z Gedney n/a
AC-50 Producto Electric Corp. n/a
OL-10 Raco n/a
CSC050 Raco 00092326213806
EVCV-1 Raco n/a
SC-1V Teddico-BWF 00087115311610
SCV1 Thomas & Betts 00042269400702
CV-1 Thomas & Betts 00042269400108
SCV-1 Thomas & Betts Conduit n/a
571 Topaz 00751338154506

* All prices subject to change.

Begin Live Chat